Shop All Folding Chairs
Flash Furniture
330 lb. Capacity White Plastic Folding Chair, 4PK
Mfr # 4-DAD-YCD-70-WH-GG
Zoro # G603530529
product price: $163.99
/pk 4, $41.00/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 330
- Overall Width 19
- Material Metal, Plastic
- Overall Length 22
- Finish Gray Powder Coat
Product Information
- Brand Flash Furniture
- MFR # 4-DAD-YCD-70-WH-GG
- Zoro # G603530529
- UPC # 889142058168
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Width | 19 |
Overall Length | 22 |
Overall Height | 32.75 |
Details
Weight Capacity | 330 |
Material | Metal, Plastic |
Finish | Gray Powder Coat |
Color | White |
Style | Folding Chair |
Description
Feel free to host the holidays this year or plan the perfect event or gathering with this Granite White Plastic Folding Chair with Gray Frame. A practical choice for party rental companies, event venues, or for regular use in your home, these folding chairs with metal frames are built to last. A molded seat provides comfort to guests while the heavy duty frame supports up to 330 lbs. The textured seat ensures safe and comfortable seating. After use, place them on top of each other or in a row. You'll always have extra seating on hand for guests for game night, parties, and Thanksgiving and Christmas dinner. Plastic chairs offer a versatile seating solution while being easy to maintain and are designed for portability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Safco 3396BL Black Loop Arms for Vue Mesh Extended-Height Chair (3396BL)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plastic Plaque Diffuser for T-Grid Ceiling, R6 Insulated, White (STR-PQ-6W-R6)
- TENNSCO 15" W 8 Drawer File Cabinet, Putty (CF-846PY)
- NATURE SPRING 3-piece Set Artificial Succulent Plant Arrangements in Faux Stone Pots, Greenery Home Decoration (679512AOJ)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Grey - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-GREY-GG)
- FLASH FURNITURE HERCULES Series Oak Cross Back Chair (2-XU-X-OAK-GG)
- FLASH FURNITURE Black Cutout Chair-Black Seat (2-XU-DG-60117-MAH-BLKV-GG)
- FLASH FURNITURE Dark Gray Fabric Church Chair (4-FD-CH0221-4-SV-DKGY-BAS-GG)
- FLASH FURNITURE 4 Pack HERCULES Series 1000 lb. Rated Black Antimicrobial Vinyl Bariatric Medical Reception Arm Chair (4-XU-DG-60443-670-1-BK-VY-GG)
- FLASH FURNITURE Black Fabric Banquet Chair (4-FD-C01-S-11-GG)
- GROSFILLEX Essenza Stacking Armchair, Orange (US118019)
- Flash Furniture Seating