Shop All Patio Dining Tables
Flash Furniture
31.5 SQ Bar Top Table Brown Poly Top/Black Frame
Mfr # JJ-T14619H-80-BRBK-GG
Zoro # G908579513
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 42 In
- Width 31.5 In
- Length 31.5 In
- Material Polystyrene, Stainless Steel, Steel
- Capacity 300 lbs
Product Information
- Brand Flash Furniture
- MFR # JJ-T14619H-80-BRBK-GG
- Zoro # G908579513
- UPC # 196861107504
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Height | 42 In |
Width | 31.5 In |
Length | 31.5 In |
Details
Material | Polystyrene, Stainless Steel, Steel |
Capacity | 300 lbs |
Color | Brown/Black |
Description
Instantly up your commercial or residential dining or lounge spaces with the upmarket look of this 31.5 square bar height dining table. The slatted poly resin top paired with a steel frame lends a contemporary yet rustic look to any decor from industrial to farmhouse. Create a cozy spot to have drinks or dinner for 4 in your restaurant or pub or take the fun outdoors to your patio dining areas. Designed to stand up to the rigors of the hospitality industry, as well as busy households, this commercial table boasts a polystyrene top that will not rot, chip or peel and a 20 gauge steel frame that will hold up to 300 lbs. static weight capacity. Stainless steel hardware is rust resistant making this patio table ideal for year round use both indoors and out. Assembly takes less than 10 minutes with the included tools and cleanup is a snap with a damp cloth for quick seating turnaround. Adjustable floor glides ensure a stable, level surface and protect your indoor flooring from damage. Pair this table with other sizes or shapes in our collection for a cohesive look throughout your home or business.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIATOR SPECIALTY CO Radiator Specialty M3815 11 Oz Thrust Starting Fluid - Case of 12 (M3815)
- LOGO BRANDS OK State Elite Chair (193-12E)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 8 Mil Tarp, White, Polyethylene (CT-404-30X50)
- ZORO SELECT Event Canopy, 20 Ft. X 18 Ft., 11 Ft. 4In. (11C545)
- FLASH FURNITURE 30" x 48" Patio Table with Gray Wash Faux Teak Top (XU-DG-UH3048-GY-GG)
- FLASH FURNITURE 35.25" Round Black Steel Patio Table-Umbrella Hole (CO-7-BK-GG)
- FLASH FURNITURE 35.5" SQ Lt Gray Steel Patio Table-Umbrella Hole (CO-6-SIL-GG)
- FLASH FURNITURE 28" SQ Sky Blue Steel Patio Table - Event Table (CO-5-SKY-GG)
- FLASH FURNITURE Tory 35in. x 59in. Rect Patio Tbl w/Tempered Glass Top w/Umbrella Hole and Steel Tube Frame in Slvr (TLH-SC-094L-SV-GG)
- FLASH FURNITURE 30" Round Gold Steel Folding Patio Table (CO-4-GD-GG)
- FLASH FURNITURE 30" Round Coral Steel Folding Patio Table (CO-4-RED-GG)
- Flash Furniture Outdoor Tables