Shop All Patio Dining Tables
Flash Furniture
30x60 Table Brown Umbrella Top/Silver Steel Frame
Mfr # JJ-T146120-BRSL-GG
Zoro # G208579510
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown/Silver
- Width 30 In
- Capacity 500 lbs
- Height 30 In
- Length 60 In
Product Information
- Brand Flash Furniture
- MFR # JJ-T146120-BRSL-GG
- Zoro # G208579510
- UPC # 196861107597
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 30 In |
Height | 30 In |
Length | 60 In |
Details
Color | Brown/Silver |
Capacity | 500 lbs |
Material | Polystyrene, Stainless Steel, Steel |
Description
Instantly up your commercial or residential outdoor dining or lounge spaces with the upmarket look of this 30 x 60 all-weather dining table with umbrella hole. The slatted poly resin top paired with a steel frame lends a contemporary yet rustic look to any decor from industrial to farmhouse. Create a fun spot to have drinks or dinner for 6 in your outdoor patio dining areas. Designed to stand up to the rigors of the hospitality industry, as well as busy households, this commercial table boasts a polystyrene top that will not rot, chip or peel with an umbrella hole that can be used with multiple umbrellas and bases while the 20 gauge steel frame holds up to 300 lbs. static weight capacity. Stainless steel hardware is rust resistant making this patio table ideal for year round use both indoors and out. Assembly takes less than 10 minutes with the included tools and cleanup is a snap with a damp cloth for quick seating turnaround. Adjustable floor glides ensure a stable, level surface and protect your indoor flooring from damage. Pair this table with other sizes or shapes in our collection for a cohesive look throughout your home or business.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD BUTLER Free Standing Swivel Reel (ISR-360)
- VULCAN Vulcan 34637 Wheelbarrow Tray, Steel, For 6 cu-ft Wheelbarrow (34637)
- MTD Stripping Kit 50 / (19A70059OEM)
- CLASSIC ACCESSORIES Dble Bow Carrier, Next Vista G1, Camo UTV (18-127-016001-00)
- FLASH FURNITURE Natural/Gray 24 Inch Round Outdoor Patio Table (SB-TB106-NAT-GG)
- FLASH FURNITURE 30 RD Bar Top Table Black Poly Top/Black Frame (JJ-T14623H-76-BKBK-GG)
- FLASH FURNITURE 30" Round Gold Steel Folding Patio Table (CO-4-GD-GG)
- FLASH FURNITURE Mellie 31.5'' Bronze Square Metal Indoor-Outdoor Table with Base (TLH-053-3-BZ-GG)
- FLASH FURNITURE Outdoor Faux Teak Dining Table with Poly Slats (XU-DG-HW1045-GG)
- FLASH FURNITURE Mellie 23.5'' Bronze Square Metal Indoor-Outdoor Table with Base (TLH-053-1-BZ-GG)
- HOLLAND BAR STOOL CO 36 Tall OD214 Black Table Base w22 Diameter foot and 32x48 Black Marble Top, IndoorOutdoor (OD214-2236BWODS3248BM)
- Flash Furniture Patio Dining Tables