Shop All Bar Height Stools
Flash Furniture
30" Yellow Metal Stool-Teak Poly Seat
Mfr # CH-31320-30-YL-PL2T-GG
Zoro # G806016059
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500 lb
- Overall Width 17 in
- Overall Height 30.75 in
- Overall Length 17 in
- Material Galvanized Steel
Product Information
- Brand Flash Furniture
- MFR # CH-31320-30-YL-PL2T-GG
- Zoro # G806016059
- UPC # 196861049606
- Country of Origin India
- Category Bar Height Stools
Dimensions
Overall Width | 17 in |
Overall Height | 30.75 in |
Overall Length | 17 in |
Details
Color | Yellow/Teak |
Capacity | 500 lb |
Material | Galvanized Steel |
Description
Upgrade the seating in your restaurant, eatery or home with this colorful stackable bar stool boasting an all-weather poly resin seat. This space-saving stool is stackable making it great for storing and features a backless, lightweight design that allows easy movement from inside areas to the patio or sidewalk to enjoy nice weather. A powder coated, galvanized steel frame with cross bracing underneath the seat adds extra stability, holds up to 500 lbs. static weight, and features plastic caps that prevent the finish from scratching when stacked. These dining stools may be stacked from 4-8 chairs high for storage and the legs have protective floor glides that prevent damage to flooring. The polystyrene seats attach quickly to the preassembled chair and cleanup is quick and easy with water and a neutral detergent.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Pillow Case, Standard, PK12 (X30001)
- GLOBAL INDUSTRIAL Medical/Drafting Stool with Back Cushion & Footring, Caressoft Vinyl, Black (B522158)
- ROYAL INDUSTRIES 10 in Wall Clock (CLOCK BLK)
- LIVING ACCENTS PALMARO WICKR TABLE (PCTS2021)
- FLASH FURNITURE 30" Red Metal Stool-Red Poly Seat (CH-31320-30-RED-PL2R-GG)
- FLASH FURNITURE 30" Black Metal Stool-Teak Poly Seat (CH-31320-30-BK-PL2T-GG)
- FLASH FURNITURE 30" Black Metal Stool-Black Poly Seat (CH-31320-30-BK-PL2B-GG)
- FLASH FURNITURE Metal Barstool w/Swivel Bucket Seat (XU-F-125-GG)
- FLASH FURNITURE Restaurant Stool, Grid Back, Black Seat (XU-DG-60116-GRD-BAR-BLKV-GG)
- FLASH FURNITURE 30" High Backless Mint Green Metal Barstool (ET-BT3503-30-MINT-GG)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Counter Height, Kitchen, Wood, Pu Leather Look, White, Grey (I 1233)
- Flash Furniture Bar Height Stools