Shop All Bar & Counter Height Tables
Flash Furniture
30" W, 30" L, 41" H, Metal Top, Yellow
Mfr # CH-51090-40-YL-GG
Zoro # G3607462
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 30"
- Length 30"
- Height 41"
- Tabletop Material Metal
Product Information
- Brand Flash Furniture
- MFR # CH-51090-40-YL-GG
- Zoro # G3607462
- UPC # 889142065210
- Country of Origin China
- Category Bar & Counter Height Tables
Dimensions
Width | 30" |
Length | 30" |
Height | 41" |
Details
Shape | Round |
Tabletop Material | Metal |
Tabletop Color | Yellow |
Frame Color | Yellow |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Color | Yellow |
Type | Indoor-Outdoor Bar Height Table |
Description
Yellow Metal Bar Table,30RD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Cain 48 x 24 in. Steel T-Base Training Seminar Table- White (MTRCT4824WH)
- ELK STUDIO Muriel Pitcher, Small Aged White Glazed (S0017-8211)
- JENSENDISTRIBUTIONSERVICES Golden Retriever Keep Up There, Scottie Fabric Decorative Pillow (MI2557095)
- CHICAGO LIGHTHOUSE Clock, Slimline, Black (67300002)
- FLASH FURNITURE 27.75" W, 27.75" L, 40" H, Metal Top, Yellow (CH-31330-YL-GG)
- FLASH FURNITURE Blk Bar Table, X-Base, Blk Vinyl Seats, 24", 24" W, 24" L, 42" H, Laminate Top, Wood Grain (HDBF1033-GG)
- FLASH FURNITURE 27.75" W, 27.75" L, 40" H, Metal Top, White (CH-31330-WH-GG)
- FLASH FURNITURE Square Black Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-BK-GG)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Black (CH-51040-40-BK-GG)
- FLASH FURNITURE 27-3/4" W, 40" H, Red (CH-31330-RED-GG)
- FLASH FURNITURE Fold Bar Table, Aluminum, Round, 25.5", 23.25 W, 23.25 L, 45 H, Aluminum, Plastic, Stainless Steel Top (TLH-059A-GG)
- Flash Furniture Bar & Counter Height Tables