Shop All Bar Height Stools
Flash Furniture
30" Silver Metal Barstool
Mfr # CH-31320-30-SIL-WD-GG
Zoro # G7817131
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 30"
- Weight Capacity 500 lb.
- Frame Material Metal
- Backrest Backless
Product Information
- Brand Flash Furniture
- MFR # CH-31320-30-SIL-WD-GG
- Zoro # G7817131
- UPC # 889142500025
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30" |
Details
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Backrest | Backless |
Seat Material | Wood |
Color | Silver |
Finish | Powder-Coated |
Material | Wood |
Description
Metal Barstool,30In.,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Karis Modern and Contemporary Natural Finished Wood and Rattan Armchair (185-11869-Zoro)
- ZORO SELECT Leather Executive Chair, 22-, Fixed, Black (452R31)
- BOSS BlackGuest Chair, 23"W24"L34"H, No Arms, Molded Foam, Fabric UpholsterySeat (B9539)
- RUBBERMAID COMMERCIAL Bath Mat, 36"L, 18"W, White, PK12 (1982729)
- FLASH FURNITURE 2PK 30" Charcoal Faux Linen Wood Framed Barstools (CH-192162X000-30-CHAR-GG)
- FLASH FURNITURE Black Quilted Vinyl Barstool (2-DS-810-MOD-BK-GG)
- FLASH FURNITURE 30" High Backless Distressed Copper Metal Barstool (ET-BT3503-30-COP-GG)
- FLASH FURNITURE Black Vinyl Barstool (2-DS-8220-BK-GG)
- FLASH FURNITURE Red Metal Barstool with Back and Wood Seat, 30" High (4-CH-31320-30GB-RED-WD-GG)
- FLASH FURNITURE 4PK 30"H No Back Black-Gold Square Metal Barstool (4-CH-31320-30-BQ-GG)
- SALICE Salice SACSR3A99N 106 deg Face Frame 1.25 in. OL 2-Cam Self Close Dowel (SACSR3A99N)
- Flash Furniture Bar Height Stools