Shop All Patio Dining Tables
Flash Furniture
30" Round Light Gray Steel Folding Patio Table
Mfr # CO-4-SIL-GG
Zoro # G3606762
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Steel
- Width 30
- Height 28
- Length 30
Product Information
- Brand Flash Furniture
- MFR # CO-4-SIL-GG
- Zoro # G3606762
- UPC # 889142057468
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 30 |
Height | 28 |
Length | 30 |
Details
Item | Gray Folding Patio Table,30RD |
Color | Light Gray |
Material | Steel |
Finish | Gray Powder Coat |
Capacity | 150 |
Description
Gray Folding Patio Table,30RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Lawn Mower Key Switch Black Ignition Plastic Molded Fits MTD 7251745 And More (ELI80-0066)
- D-FENSE NXT (82002500)
- A & I PRODUCTS BLADE-BRUSH, 9 9.5" x9.5" x1" (A-B1BB777)
- AMERICAN FIRE GLASS 35.5 in x 15.5 in Rectangular Fire Pit Flame Guard (FG-AFPP-30)
- FLASH FURNITURE 30x60 Table Black Umbrella Top/Black Steel Frame (JJ-T146120-BKBK-GG)
- FLASH FURNITURE Mellie 31.5'' Black Round Metal Indoor-Outdoor Table with Base (TLH-052-3-BK-GG)
- FLASH FURNITURE 28" Square White Steel Folding Patio Table (CO-1-WH-GG)
- FLASH FURNITURE Black 27.5" Square Glass Metal Patio Bar Table (TLH-073H-B-GG)
- FLASH FURNITURE Barker 23.5'' Bronze Square Tempered Glass Metal Table (TLH-073A-1-BZ-GG)
- FLASH FURNITURE 36 SQ Table Black Umbrella Top/Black Steel Frame (JJ-T14619-90-BKBK-GG)
- FLASH FURNITURE 30" SQ Outdoor Gray Wash Faux Teak Poly Slat Table (XU-DG-HW1045-GY-GG)
- Flash Furniture Outdoor Tables