Shop All Table Tops
Flash Furniture
30" Round Butcher Block Style Table Top
Mfr # XU-BB30RD-GG
Zoro # G9196384
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30"
Product Information
- Brand Flash Furniture
- MFR # XU-BB30RD-GG
- Zoro # G9196384
- UPC # 889142931232
- Country of Origin China
- Category Table Tops
Dimensions
Size | 30" |
Description
Add distinct aesthetic to your restaurant, bar, hospitality dining space, or home with the unmatched look of a butcher block top. Environmental-friendly, the durably crafted solid wood table top showcases the beauty of multiple wood types. The heavy-duty thick top will last you for as long as your restaurant is open for business. Use a damp cloth followed by a dry cloth to keep your top spotless. Bring warmth to your dining room with a kitchen butcher block top. Multi-variations in the color add dimension to this smooth tabletop. Complete your round wood dining table with a 22" x 22" table x-base or 18" round table base. Designed to deliver long-lasting performance for a first-rate dining experience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Aveneil Grey Upholstered Walnut Finished Full Size Platform Bed (149-8771)
- FLASH FURNITURE Brown Outdoor Stack Barstools w/ Flex Material, 2PK (2-JJ-092H-B-GG)
- AMERIHOME Loft Black 24" Metal Bar Stool, PK2 (BS24BLK)
- FLASH FURNITURE Gray Fabric Banquet Chair (4-FD-C01-S-12-GG)
- FLASH FURNITURE Round Restaurant Table Base with 3 Dia. (XU-TR18-GG)
- FLASH FURNITURE Two-Tone Cherry/Mahogany Resin Top, 30" x (TP-2TONE-3048-GG)
- FLASH FURNITURE Two-Tone Cherry/Mahogany Resin Top, 30" x (TP-2TONE-3060-GG)
- FLASH FURNITURE Square Two-Tone Cherry/Mahogany Resin To (TP-2TONE-3636-GG)
- FLASH FURNITURE Square Mahogany Resin Table Top, 24 (TP-MAH-2424-GG)
- FLASH FURNITURE Black/Mahogany Reversible Top, 30 x 48 (XU-MBT-3048-GG)
- REGENCY Regency 72 x 24 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC7224AGWH)
- Flash Furniture Table Tops