Shop All Bar & Counter Height Tables
Flash Furniture
30" RD Wood Cocktail Tables -30" & 42" Columns, 5PK
Mfr # 5-XA-30-COTA-GG
Zoro # G706427832
product price: $663.99
/pk 5, $132.80/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30
- Length 30
- Height 42
- Tabletop Material Birchwood, Chrome, Steel
- Tabletop Color Natural
Product Information
- Brand Flash Furniture
- MFR # 5-XA-30-COTA-GG
- Zoro # G706427832
- UPC # 196861044342
- Country of Origin China
- Category Bar & Counter Height Tables
Dimensions
Width | 30 |
Length | 30 |
Height | 42 |
Details
Tabletop Material | Birchwood, Chrome, Steel |
Tabletop Color | Natural |
Description
Expand the seating space at your next event with this set of 5 charming, versatile pub tables. These 30" Round Wood Cocktail Tables come with two columns to enjoy as bar tables or standard tables.
The birchwood table top has four clear coats of polyurethane to ensure durability in hospitality environments, banquet halls and restaurants. Self-leveling floor glides adjust to uneven floors so dinnerware or decorative displays stay where they should. Add an extra long table cloth with an overlay, matching chair sash or bow to create an elegant atmosphere. Pair with stools or use as a standing table for socializing and cocktail hour. Use all of your resources when setting up at venues by using the standard height and bar height columns for a uniform look. After events, tables break down for easy transporting and organized storing.
Set these portable tables up in banquet halls, conference centers, hotels, bars, clubs, break rooms or any other social event.
The birchwood table top has four clear coats of polyurethane to ensure durability in hospitality environments, banquet halls and restaurants. Self-leveling floor glides adjust to uneven floors so dinnerware or decorative displays stay where they should. Add an extra long table cloth with an overlay, matching chair sash or bow to create an elegant atmosphere. Pair with stools or use as a standing table for socializing and cocktail hour. Use all of your resources when setting up at venues by using the standard height and bar height columns for a uniform look. After events, tables break down for easy transporting and organized storing.
Set these portable tables up in banquet halls, conference centers, hotels, bars, clubs, break rooms or any other social event.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Dolly For Series 8200 Chairs (DY82)
- ELK STUDIO Lambert Carved Object, Large Natural (S0037-11298)
- BAXTON STUDIO Romy Ash Walnut Finished and Synthetic Rattan Full Size Platform Bed (159-9818-9819)
- HIRSH 18" W 2 Drawer File Cabinet, Black, Legal (14413)
- FLASH FURNITURE Blk Bar Table, X-Base, Blk Vinyl Seats, 24", 24" W, 24" L, 42" H, Laminate Top, Wood Grain (HDBF1033-GG)
- FLASH FURNITURE Pub Table w/2 Columns, Rnd, Brchwd Top, 36", 36" W, 36" L, 42" H, Wood Top, Wood Grain (XA-36-COTA-GG)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Silver (CH-51080-40-SIL-GG)
- FLASH FURNITURE Square Black Metal Bar Table, 23.5", 23.5" W, 23.5" L, 42" H, Wood Top, Wood Grain (CH-31330-40M1-BK-GG)
- FLASH FURNITURE Square Black Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-BK-GG)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Blue (CH-51040-40-BL-GG)
- LANCASTER TABLE & SEATING Lancaster Table & Excalibur Bar Height Table with Textured Finish & Cross Base Plate. (42724RDTO22B)
- Flash Furniture Bar & Counter Height Tables