Shop All Patio Dining Tables
Flash Furniture
30 RD Bar Top Table Brown Poly Top/Red Frame
Mfr # JJ-T14623H-76-BRRD-GG
Zoro # G108579498
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene, Stainless Steel, Steel
- Capacity 200 lbs
- Length 30 In
- Color Brown/Red
- Height 42 In
Product Information
- Brand Flash Furniture
- MFR # JJ-T14623H-76-BRRD-GG
- Zoro # G108579498
- UPC # 196861107764
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Length | 30 In |
Height | 42 In |
Width | 30 In |
Details
Material | Polystyrene, Stainless Steel, Steel |
Capacity | 200 lbs |
Color | Brown/Red |
Description
Instantly up your commercial or residential dining or lounge spaces with the upmarket look of this 30 round bar height dining table. The slatted poly resin top paired with a steel frame lends a contemporary yet rustic look to any decor from industrial to farmhouse. Create a cozy spot to have drinks or dinner for 4 in your restaurant or pub or take the fun outdoors to your patio dining areas. Designed to stand up to the rigors of the hospitality industry, as well as busy households, this commercial table boasts a polystyrene top that will not rot, chip or peel and a 20 gauge steel frame that will hold up to 200 lbs. static weight capacity. Stainless steel hardware is rust resistant making this patio table ideal for year round use both indoors and out. Assembly takes less than 10 minutes with the included tools and cleanup is a snap with a damp cloth for quick seating turnaround. Adjustable floor glides ensure a stable, level surface and protect your indoor flooring from damage. Pair this table with other sizes or shapes in our collection for a cohesive look throughout your home or business.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAFEBER 125 lbs Tropical Fruit Gourmet Pellets Bird Food for Conure (041054726454)
- MADRAX Bike Rack, Sil, 29-3/4" H, Holds (6) Bikes (QS-GS200-G)
- SUNCAST Shed Accessory, 40 lb, O.L. 45 (BMSALOFT1)
- HEATH Gourds Purple Martin 2Pc 8Pk (30008/30008R)
- FLASH FURNITURE 35.25" Round White Steel Patio Table-Umbrella Hole (CO-7-WH-GG)
- FLASH FURNITURE Tory 35in. x 59in. Rect Patio Tbl w/Tempered Glass Top w/Umbrella Hole and Steel Tube Frame in Slvr (TLH-SC-094L-SV-GG)
- FLASH FURNITURE 36 SQ Table Black Umbrella Top/Black Steel Frame (JJ-T14619-90-BKBK-GG)
- FLASH FURNITURE Outdoor Faux Teak Dining Table with Poly Slats (XU-DG-HW1045-GG)
- FLASH FURNITURE Silver 55x31.5 Glass Patio Table - Umbrella Hole (TLH-089-SV-GG)
- FLASH FURNITURE 30" x 48" Patio Table with Gray Wash Faux Teak Top (XU-DG-UH3048-GY-GG)
- SUPERHEROSTUFF Portable Beach Chair, Blue (PA2633319)
- Flash Furniture Patio Dining Tables