Shop All Patio Dining Chairs & Stools
Flash Furniture
30" High Red Metal Barstool with Slat Back
Mfr # CH-61200-30-RED-GG
Zoro # G3606071
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Caster Type Glides
- Seat Height Range 30-1/4"
- Width 15.5
- Height 43
Product Information
- Brand Flash Furniture
- MFR # CH-61200-30-RED-GG
- Zoro # G3606071
- UPC # 889142059929
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Seat Height Range | 30-1/4" |
Width | 15.5 |
Height | 43 |
Length | 20 |
Details
Color | Red |
Material | Galvanized Steel |
Caster Type | Glides |
Frame Material | Metal |
Backrest | Vertical Slat Back |
Seat Material | Metal |
Weight Capacity | 500 |
Finish | Red Powder Coat |
Description
Red Metal Outdoor Stool,30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS Soil Top Premium 0.75Cu Ft (71130756)
- OREGON Blade, 17 In. L, 2-1/2 In. W (96-323)
- A.R. NORTH AMERICA Turbo Nozzle, 03,4500 psi (0204006500)
- XPOSE SAFETY 20 ft x 40 ft Heavy Duty Tarp, Black (BMT-2040-X)
- FLASH FURNITURE 30" High Orange Metal Barstool with Slat Back (CH-61200-30-OR-GG)
- FLASH FURNITURE 30" High White Metal Barstool with Slat Back (CH-61200-30-WH-GG)
- FLASH FURNITURE 30" High Silver Metal Barstool with Slat Back (CH-61200-30-SIL-GG)
- FLASH FURNITURE 4PK Gray Outdoor Barstools with Flex Material (4-JJ-092H-GR-GG)
- FLASH FURNITURE 30" High Silver Metal Indoor-Outdoor Barstool (CH-31320-30GB-SIL-GG)
- FLASH FURNITURE 30" High Green Metal Barstool with Slat Back (CH-61200-30-GN-GG)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Deep-Seat Dining Set, Color: Cream (AWWC024456CC)
- Flash Furniture Patio Dining Chairs & Stools