Shop All Bar Height Stools
Flash Furniture
30" High No Back White Metal Barstool Square Seat
Mfr # CH-31320-30-WH-GG
Zoro # G3778247
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Series CH-31320
- Overall Height 30
- Caster Type Plastic Glides
- Seat Height Range 30 in
Product Information
- Brand Flash Furniture
- MFR # CH-31320-30-WH-GG
- Zoro # G3778247
- UPC # 889142002871
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 30 |
Seat Height Range | 30 in |
Seat Depth | 12 in |
Seat Width | 12 in |
Overall Width | 17 |
Maximum Seat Height | 30 in |
Minimum Seat Height | 30 in |
Adjustable Seat Height | No |
Description
Stool, Base Design Rectangular Frame, Mobility Stationary, Backrest No, Base Color White, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 30 in, Minimum Seat Height 30 in, Overall Height 30 in, Seat Diameter Not Applicable, Seat Shape Square, Seat Width 12 in, ESD Conductive No, Assembled Assembled, Footring Shape Square, Includes Glides Yes, Load Capacity 330 lb, Maximum Tilting Angle Not Applicable, Number of Legs 4, Seat Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 18.5"W Church Chair in Navy Blue Fabric, 4PK (4-XU-CH-60096-NVY-BAS-GG)
- OFFICESOURCE OS Laminate Lateral Files 2 Drawer Lateral File (PL112CH)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Brown, Black, Contemporary (I 4501)
- BUNN On/Off Switch (12920.0000)
- FLASH FURNITURE Red Vinyl Barstool with Walnut Wood Back, 2PK (2-XU-DG6V6RDV-WAL-GG)
- FLASH FURNITURE 30" Black LeatherSoft Barstools, PK 2 (CH-212069-30-BK-GG)
- FLASH FURNITURE Restaurant Stool, Grid Back, Cherry Seat (XU-DG-60116-GRD-BAR-CHYW-GG)
- FLASH FURNITURE WhiteNavy PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-CS-WHNVY-NAT-GG)
- FLASH FURNITURE 4 Pack 18 Inch Royal Blue Metal Stool (ET-BT3503-18-BL-GG)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Chy Seat (XU-DG697BLAD-BAR-CHYW-GG)
- MANHATTAN COMFORT Embassy Barstool in Grey and Black (Set of 3) (3-BS018-GY)
- Flash Furniture Bar Height Stools