Shop All Living Room Sets
Flash Furniture
3 pcs. Living Room Set, 25-1/4" to 42" x 27", Upholstery Color: White, Frame Material: Metal
Mfr # ZB-803-800-SET-WH-GG
Zoro # G3645472
product price: $1,386.99
/ea
Free Shipping & Returns
$1,386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Alon
- Frame Material Metal
- Overall Depth 25-1/4" to 42"
- Shape Convex
- Number of Compartments 3
Product Information
- Brand Flash Furniture
- MFR # ZB-803-800-SET-WH-GG
- Zoro # G3645472
- UPC # 847254083560
- Country of Origin China
- Category Living Room Sets
Dimensions
Overall Depth | 25-1/4" to 42" |
Overall Height | 27" |
Details
Series | Alon |
Frame Material | Metal |
Shape | Convex |
Number of Compartments | 3 |
Item | Living Room Set |
Category Type | Living Room Set |
Upholstery Color | White |
Color | Melrose White |
Description
Reception Set,3 pcs.,White Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Black Labrador Retriever Holiday Dog Ornament Sculpture (JH576310)
- TRUE COLORS True Color Navy Bath Towels , 12PK (BATH-NAVY)
- FOREVER LEAF Faux 2.5 ft. Ficus Lyrata Plant (FL02101)
- NUDELL SolidOakFrame, 8.5X11, Walnut (15815)
- FLASH FURNITURE Living Room Set, 29" x 32-1/4" to 32-1/2", Upholstery Color: Gray (BT-827-SET-GY-GG)
- FLASH FURNITURE Living Room Set, 28" x 27-1/4, Upholstery Color: White, Series: Imagination (ZB-IMAG-SET7-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 30-1/2" x 27", Upholstery Color: White (ZB-803-830-SET-WH-GG)
- FLASH FURNITURE 4 pcs. Living Room Set, 25-1/4" to 52-1/2" x 27", Upholstery Color: Black, Series: Alon (ZB-803-520-SET-BK-GG)
- FLASH FURNITURE 6 pcs. Living Room Set, 25-1/4" to 51" x 27", Upholstery Color: Black (ZB-803-690-SET-BK-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 27-1/2" x 27", Upholstery Color: Black (ZB-803-720-SET-BK-GG)
- BAXTON STUDIO Asta Grey Velvet Upholstered Walnut Finished Wood 3-PC Living Room Set (160-9941-9943)
- Flash Furniture Living Room Sets