Shop All Living Room Sets
Flash Furniture
3 pcs. Living Room Set, 25-1/4" to 27-1/2" x 27", Upholstery Color: White
Mfr # ZB-803-720-SET-WH-GG
Zoro # G3645378
product price: $1,473.99
/ea
Free Shipping & Returns
$1,473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Alon
- Frame Material Metal
- Overall Depth 25-1/4" to 27-1/2"
- Shape Concave, Convex
- Number of Compartments 3
Product Information
- Brand Flash Furniture
- MFR # ZB-803-720-SET-WH-GG
- Zoro # G3645378
- UPC # 847254083485
- Country of Origin China
- Category Living Room Sets
Dimensions
Overall Depth | 25-1/4" to 27-1/2" |
Overall Height | 27" |
Details
Series | Alon |
Frame Material | Metal |
Shape | Concave, Convex |
Number of Compartments | 3 |
Item | Living Room Set |
Category Type | Living Room Set |
Upholstery Color | White |
Color | Melrose White |
Description
Reception Set,3 pcs.,White Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL CHAIR, MID, MESH, 400LB (LLR62625)
- TRUE Cutting Board, Poly, 48" x 11-3/4" x 3/4" (810863)
- OFFICE STAR Conference Chair, Leather, 19-1/2" to 24" Height, Adjustable Arms, Black (9333E)
- REGENCY Kee Folding Tables, 42 W, 42 L, 29 H, Wood, Metal Top, Maple (TBF42RNDPLBK)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 27-1/2" x 27", Upholstery Color: Black (ZB-803-720-SET-BK-GG)
- FLASH FURNITURE Living Room Set, 28" x 27-1/4, Upholstery Color: White, Series: Imagination (ZB-IMAG-SET7-WH-GG)
- FLASH FURNITURE 4 pcs. Living Room Set, 25-1/4" to 52-1/2" x 27", Upholstery Color: Black, Series: Alon (ZB-803-520-SET-BK-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 42" x 27", Upholstery Color: White, Frame Material: Metal (ZB-803-800-SET-WH-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 25-1/2" x 27", Upholstery Color: Black (ZB-803-670-SET-BK-GG)
- FLASH FURNITURE 4 pcs. Living Room Set, 25-1/4" to 52-1/2" x 27", Upholstery Color: White (ZB-803-480-SET-WH-GG)
- SAFAVIEH Dren Living Set; Natural & Beige - 4 Piece (PAT7067A)
- Flash Furniture Living Room Sets