Shop All Living Room Sets
Flash Furniture
3 pcs. Living Room Set, 25-1/4" to 25-1/2" x 27", Upholstery Color: Black
Mfr # ZB-803-680-SET-BK-GG
Zoro # G3643208
product price: $1,564.99
/ea
Free Shipping & Returns
$1,564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Alon
- Frame Material Metal
- Overall Depth 25-1/4" to 25-1/2"
- Number of Compartments 3
- Overall Height 27"
Product Information
- Brand Flash Furniture
- MFR # ZB-803-680-SET-BK-GG
- Zoro # G3643208
- UPC # 847254083218
- Country of Origin China
- Category Living Room Sets
Dimensions
Overall Depth | 25-1/4" to 25-1/2" |
Overall Height | 27" |
Back Height | 9" |
Seat Depth | 20" |
Details
Series | Alon |
Frame Material | Metal |
Number of Compartments | 3 |
Category Type | Living Room Set |
Item | Living Room Set |
Upholstery Color | Black |
Color | Black |
Features | Comfortable, Adjustable Glide, Durable, Contemporary Style |
Seat Color | Black |
Back Color | Black |
Description
Reception Set,Black Leather,3 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEARTEX Chairmat, Xxl, Girpr, 60X60 (1115015023ER)
- MOEN Tension Curved 57-60 Shower Rod Bn (DN2170BN)
- OFFICESOURCE 24.40''W25.00''L39.56''H (11789FBK)
- FRYMASTER Hi-Limit Kit, 425 Deg. F (8261177)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 27-1/2" x 27", Upholstery Color: Black (ZB-803-720-SET-BK-GG)
- FLASH FURNITURE 4 pcs. Living Room Set, 25-1/4" to 25-1/2" x 16", Upholstery Color: Black (ZB-803-540-SET-BK-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 30-1/2" x 27", Upholstery Color: White (ZB-803-830-SET-WH-GG)
- FLASH FURNITURE 6 pcs. Living Room Set, 25-1/4" to 51" x 27", Upholstery Color: Black (ZB-803-690-SET-BK-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 42" x 27", Upholstery Color: White, Frame Material: Metal (ZB-803-800-SET-WH-GG)
- FLASH FURNITURE Living Room Set, 28" x 27-1/4, Upholstery Color: White, Series: Imagination (ZB-IMAG-SET7-WH-GG)
- HOMEROOTS 75 x 40 x 44 in. Modern Burgundy Sofa Set with Console Loveseat (343906)
- Flash Furniture Living Room Sets