Shop All Living Room Sets
Flash Furniture
3 pcs. Living Room Set, 25-1/4" to 25-1/2" x 27", Upholstery Color: Black
Mfr # ZB-803-670-SET-BK-GG
Zoro # G3643223
product price: $1,149.99
/ea
Free Shipping & Returns
$1,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Alon
- Frame Material Metal
- Overall Depth 25-1/4" to 25-1/2"
- Number of Compartments 3
- Overall Height 27"
Product Information
- Brand Flash Furniture
- MFR # ZB-803-670-SET-BK-GG
- Zoro # G3643223
- UPC # 847254083201
- Country of Origin China
- Category Living Room Sets
Dimensions
Overall Depth | 25-1/4" to 25-1/2" |
Overall Height | 27" |
Details
Series | Alon |
Frame Material | Metal |
Number of Compartments | 3 |
Category Type | Living Room Set |
Item | Living Room Set |
Upholstery Color | Black |
Color | Black |
Description
Reception Set,Black Leather,3 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney Adler 5/8" Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod, 28-48", Brushed Nickel (KN90020)
- ZORO SELECT Mini Blinds, 60" Lx 34 1/2" W, Alabaster, (493N92)
- SAN MIGUEL Bloom IndoorOutdoor Tabletop Water Fountain (565762)
- DREAMSEAT Stealth Power Plus Recliner with Chicago Bears Secondary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20031)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 27-1/2" x 27", Upholstery Color: Black (ZB-803-720-SET-BK-GG)
- FLASH FURNITURE 4 pcs. Living Room Set, 25-1/4" to 25-1/2" x 16", Upholstery Color: Black (ZB-803-540-SET-BK-GG)
- FLASH FURNITURE 6 pcs. Living Room Set, 25-1/4" to 25-1/2" x 27", Upholstery Color: Black, Series: Alon (ZB-803-640-SET-BK-GG)
- FLASH FURNITURE 6 pcs. Living Room Set, 25-1/4" to 51" x 27", Upholstery Color: Black (ZB-803-690-SET-BK-GG)
- FLASH FURNITURE 3 pcs. Living Room Set, 25-1/4" to 25-1/2" x 27", Upholstery Color: Black (ZB-803-680-SET-BK-GG)
- FLASH FURNITURE Living Room Set, 29" x 32-1/4" to 32-1/2", Upholstery Color: Gray (BT-827-SET-GY-GG)
- BAXTON STUDIO Sava Grey Upholstered Walnut Wood 2-Piece Living Room Set (150-8761-8762)
- Flash Furniture Living Room Sets