Shop All Counter Height Stools
Flash Furniture
2PK 24" High Black-Gold Metal Counter Height Stool
Mfr # 2-CH-61200-24-BQ-GG
Zoro # G2786578
product price: $270.99
/pk 2, $135.50/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black-Antique Gold
- Finish Black Powder Coat
- Seat Material Galvanized Steel
- Height 36.25
- Length 19
Product Information
- Brand Flash Furniture
- MFR # 2-CH-61200-24-BQ-GG
- Zoro # G2786578
- UPC # 889142065241
- Country of Origin China
- Category Counter Height Stools
Dimensions
Height | 36.25 |
Length | 19 |
Width | 15.75 |
Details
Item | Black Metal Outdoor Stool,24",PK2 |
Color | Black-Antique Gold |
Finish | Black Powder Coat |
Seat Material | Galvanized Steel |
Seat Color | Black-Antique Gold |
Capacity | 500 |
Description
Black Metal Outdoor Stool,24 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folding Chair, Blow Molded, Gray, 300 lb. (13V429)
- LORELL 15" W 2 Drawer Ff Mobile Pedestal FileLetter20", Charcoal, Letter (LLR66910)
- IMPACT INNOVATIONS Multicolored Christmas Classic Snowflakes Window Clings (IG128395)
- DESIGNERS TOUCH Vertical Blind Vinyl Replacement Louvers, Fits 82-1/2 in. Blind, White, 25PK (3584783)
- FLASH FURNITURE 30" Brown LeatherSoft Barstool with Wooden Legs (AY-1928-30-BR-GG)
- FLASH FURNITURE 24" High Yellow Metal Counter Height Stool (CH-61200-24-YL-GG)
- FLASH FURNITURE Transparent Stool, 25.75"H (FH-118-APC1-GG)
- FLASH FURNITURE Gray Fabric/Wood Stool, 24 (CH-182020-T-24-LTGY-F-GG)
- FLASH FURNITURE Metal Counter Stool, 24", White, Weight Capacity: 500 lb. (CH-31320-24GB-WH-WD-GG)
- FLASH FURNITURE Lourdes Stackable IndoorOutdoor French Bistro 26 High Counter Height Stool, WhiteGray and Bamboo (SDA-AD642001-F-CS-WHGY-NAT-GG)
- HOLLAND BAR STOOL CO 25" Counter Stool, Black Wrinkle, Black Vinyl Seat, 360 Swivel (C8B125BlkVinyl)
- Flash Furniture Counter Height Stools