Shop All Patio Dining Tables
Flash Furniture
28" Square White Steel Patio Table - Event Table
Mfr # CO-5-WH-GG
Zoro # G3605959
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 28.25
- Width 28
- Finish White Powder Coat
- Length 28
Product Information
- Brand Flash Furniture
- MFR # CO-5-WH-GG
- Zoro # G3605959
- UPC # 889142057543
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Height | 28.25 |
Width | 28 |
Length | 28 |
Details
Color | White |
Material | Steel |
Finish | White Powder Coat |
Capacity | 150 |
Description
White Patio Table,28SQ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Belt, Forward 18" x4" x0.5" (A-133035)
- LOGO BRANDS Clemson Halftime Lunch Cooler (123-55H)
- STENS Exhaust Pipe Gasket For Honda Gx240, Gx270, Gx340, Gx390 18333-Zk6-Y00; 486-507 (486-507)
- KOHLER Element Pre-Cleaner (24 083 15-S)
- FLASH FURNITURE 28" SQ Sky Blue Steel Patio Table - Event Table (CO-5-SKY-GG)
- FLASH FURNITURE Bellamy 31.5'' Silver Round Tempered Glass Metal Table (TLH-070-2-SV-GG)
- FLASH FURNITURE 30x60 Table Brown Umbrella Top/Silver Steel Frame (JJ-T146120-BRSL-GG)
- FLASH FURNITURE 35.5" Square Coral Steel Patio Table-Umbrella Hole (CO-6-RED-GG)
- FLASH FURNITURE Barker 31.5'' Silver Square Tempered Glass Metal Table (TLH-073A-2-SV-GG)
- FLASH FURNITURE Marseille French Bistro 31.5in. Table, Blk Textilene, Glass Top, Bamboo Print Alum Frame in Natural (SDA-AD641011-80-BK-NAT-GG)
- FLASH FURNITURE Bellamy 23.75'' Bronze Round Tempered Glass Metal Table (TLH-070-1-BZ-GG)
- Flash Furniture Patio Dining Tables