Shop All Patio Dining Tables
Flash Furniture
28" Square Sky Blue Steel Folding Patio Table
Mfr # CO-1-SKY-GG
Zoro # G3605852
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 28
- Color Sky Blue
- Finish Blue Powder Coat
- Length 28
Product Information
- Brand Flash Furniture
- MFR # CO-1-SKY-GG
- Zoro # G3605852
- UPC # 889142057291
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 28 |
Length | 28 |
Height | 28 |
Details
Item | Sky Folding Patio Table,28SQ |
Material | Steel |
Color | Sky Blue |
Finish | Blue Powder Coat |
Capacity | 150 |
Description
Sky Folding Patio Table,28SQ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEAN-STRIP AUTOMOTIVE NAKED GUN VOC COMPLIANT GUN CLEANER, Gallon (GGC112)
- RICHDEL Richdel 974814 32 oz Hylalube Concentrate - Apple (974814)
- WATTS Nuzzle Assy Flippen 1/4X10 (N1-NA)
- DB ELECTRICAL Ignition Switch for Kubota L3240DT3, L3240F3 34670-31823, 34670-31824 (1900-0925)
- FLASH FURNITURE 30x60 Table Black Umbrella Top/Black Steel Frame (JJ-T146120-BKBK-GG)
- FLASH FURNITURE Tory 35in. x 59in. Rect Patio Tbl w/Tempered Glass Top w/Umbrella Hole and Steel Tube Frame in Slvr (TLH-SC-094L-SV-GG)
- FLASH FURNITURE 30 RD Bar Top Table Brown Poly Top/Red Frame (JJ-T14623H-76-BRRD-GG)
- FLASH FURNITURE 35.5" Square Black Steel Patio Table-Umbrella Hole (CO-6-BK-GG)
- FLASH FURNITURE 28" Square Gold Steel Folding Patio Table (CO-1-GD-GG)
- FLASH FURNITURE 30" SQ Outdoor Gray Wash Faux Teak Poly Slat Table (XU-DG-HW1045-GY-GG)
- FLASH FURNITURE 28" SQ Sky Blue Steel Patio Table - Event Table (CO-5-SKY-GG)
- Flash Furniture Outdoor Tables