Shop All Patio Dining Tables
Flash Furniture
28" Square Black Steel Folding Patio Table
Mfr # CO-1-BK-GG
Zoro # G3604802
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28
- Height 28
- Length 28
- Material Steel
- Finish Black Powder Coat
Product Information
- Brand Flash Furniture
- MFR # CO-1-BK-GG
- Zoro # G3604802
- UPC # 889142087649
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 28 |
Height | 28 |
Length | 28 |
Details
Item | Black Folding Patio Table,28" |
Material | Steel |
Finish | Black Powder Coat |
Color | Black |
Capacity | 150 |
Description
Black Folding Patio Table,28 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER O-Ring, Black (24 153 23-S)
- MTD Blade Asm W/Hdw (753-08355)
- SEYMOUR MIDWEST Shrub Rake, 14 Tine, 8" Head, 50" Handle (60718)
- HOPKINS Fire Hose Nozzle With On-Off Control Valve (90051)
- FLASH FURNITURE 28" Square White Steel Folding Patio Table (CO-1-WH-GG)
- FLASH FURNITURE 30 RD Bar Top Table Brown Poly Top/Red Frame (JJ-T14623H-76-BRRD-GG)
- FLASH FURNITURE 28" Square White Steel Patio Table - Event Table (CO-5-WH-GG)
- FLASH FURNITURE Barker 23.5'' Square Tempered Glass Metal Table (TLH-073A-1-GG)
- FLASH FURNITURE 30x60 Table Black Umbrella Top/Black Steel Frame (JJ-T146120-BKBK-GG)
- FLASH FURNITURE 30x60 Table Brown Umbrella Top/Silver Steel Frame (JJ-T146120-BRSL-GG)
- FLASH FURNITURE Tory 35in. x 59in. Rect Patio Tbl w/Tempered Glass Top w/Umbrella Hole and Steel Tube Frame in Slvr (TLH-SC-094L-SV-GG)
- Flash Furniture Patio Furniture