Shop All Patio Dining Tables
Flash Furniture
28" SQ Sky Blue Steel Patio Table - Event Table
Mfr # CO-5-SKY-GG
Zoro # G3605870
product price: $81.49
/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28
- Length 28
- Height 28.25
- Material Steel
- Finish Blue Powder Coat
Product Information
- Brand Flash Furniture
- MFR # CO-5-SKY-GG
- Zoro # G3605870
- UPC # 889142057536
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 28 |
Length | 28 |
Height | 28.25 |
Details
Color | Sky Blue |
Material | Steel |
Finish | Blue Powder Coat |
Capacity | 150 |
Description
Sky Blue Patio Table,28SQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAIR Equine Nasal Strips (6 pack) PURPLE (3080-PU-6PK)
- STENS Wheel Bushing For Cub Cadet Most Riding Mowers 741-0990, 741-0990A, 741-0990B (215-400)
- OREGON Chisel Chain, 3/8" Pitch, .063" Gauge, Bulk Chain, 100-Ft. Reel (75CJ100U)
- BE PRESSURE SUPPLY Electric Pressure Washer, 1500 psi, 1.5 (P1515EPNW)
- FLASH FURNITURE 28" Square White Steel Patio Table - Event Table (CO-5-WH-GG)
- FLASH FURNITURE 30 RD Bar Top Table Brown Poly Top/Black Frame (JJ-T14623H-76-BRBK-GG)
- FLASH FURNITURE Barker 23.5'' Square Tempered Glass Metal Table (TLH-073A-1-GG)
- FLASH FURNITURE Bellamy 31.5'' Bronze Round Tempered Glass Metal Table (TLH-070-2-BZ-GG)
- FLASH FURNITURE 35.25" Round Black Steel Patio Table-Umbrella Hole (CO-7-BK-GG)
- FLASH FURNITURE Bellamy 31.5'' Silver Round Tempered Glass Metal Table (TLH-070-2-SV-GG)
- ELK HOME New Orleans Outdoor Dining Table (6118005)
- Flash Furniture Patio Dining Tables