Shop All Bar & Counter Height Tables
Flash Furniture
27.75" W, 27.75" L, 40" H, Metal Top, Yellow
Mfr # CH-31330-YL-GG
Zoro # G3603323
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 27.75"
- Length 27.75"
- Height 40"
- Tabletop Material Metal
Product Information
- Brand Flash Furniture
- MFR # CH-31330-YL-GG
- Zoro # G3603323
- UPC # 889142014461
- Country of Origin China
- Category Bar & Counter Height Tables
Dimensions
Width | 27.75" |
Length | 27.75" |
Height | 40" |
Depth | 27-3/4" |
Details
Shape | Square |
Tabletop Material | Metal |
Tabletop Color | Yellow |
Frame Color | Yellow |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Type | Indoor-Outdoor Bar Height Table |
Material | Galvanized Steel, Rubber (Floor Glides) |
Color | Yellow |
Description
Yellow Metal Bar Table,23.75SQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Headboard, Queen Size, Brown Fabric (HG-HB1707-Q-DBR-GG)
- HOLLAND BAR STOOL CO 25" Counter Stool, Medium Finish, Canter Twilight Seat (314025Med002)
- FLASH FURNITURE White Vinyl Barstool, Adj Height (CH-92023-1-WH-GG)
- LIFETIME 8 FOOT COMMERCIAL GRADE FOLDING TABLE WHITE (2980)
- FLASH FURNITURE 23.25RD Black Aluminum Bar Table - Flip-Up Table (TLH-059A-BK-GG)
- FLASH FURNITURE Pub Table w/2 Clmns, Rnd, Wood, Al Base, 24", 24" W, 24" L, 42" H, Wood Top, Wood Grain (XA-24-COTA-GG)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Silver (CH-51080-40-SIL-GG)
- FLASH FURNITURE 27-3/4" W, 40" H, Red (CH-31330-RED-GG)
- FLASH FURNITURE Square Black Metal Bar Table, 23.5", 23.5" W, 23.5" L, 42" H, Wood Top, Wood Grain (CH-31330-40M1-BK-GG)
- FLASH FURNITURE Square Black Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-BK-GG)
- AMERIHOME Pub Table Set, 24" W/ Rosewood Top Table and Metal Bar Stools, Seats 4 (HCPUBSET2)
- Flash Furniture Bar & Counter Height Tables