Shop All Bar Height Stools
Flash Furniture
27 Inch White Plastic and LeatherSoft Barstools, PK 2
Mfr # CH-210925-7-WH-GG
Zoro # G805668419
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 41.5
- Capacity 300
- Overall Width 19
- Overall Length 21
- Material Foam, Polypropylene, Rubberwood (Parawood)
Product Information
- Brand Flash Furniture
- MFR # CH-210925-7-WH-GG
- Zoro # G805668419
- UPC # 840196379289
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 41.5 |
Overall Width | 19 |
Overall Length | 21 |
Details
Capacity | 300 |
Color | White/Natural |
Material | Foam, Polypropylene, Rubberwood (Parawood) |
Description
Upgrade the seating in your restaurant, pub, or kitchen with this set of 2 commercial grade armless counter height counter stools. Featuring long-lasting plastic upholstery on the back and underseat with a matching soft and durable LeatherSoft upholstered padded fixed seat cushion, these modern counter height stools will blend seamlessly in your home or business. The rounded high back gives full support for a comfortable seating experience.
Designed to withstand extended use in the hospitality industry, these durable seats will do just as well in your busy household. The strong and sturdy solid wood legs and base features built-in bracing that doubles as a footrest and accommodates up to 300 lbs. static weight. Included tools and step-by-step illustrated instructions make for quick and easy assembly and felt pads prevent damage to hard indoor flooring surfaces. Cleanup is easily done with a dry cloth to maintain the appearance of your new seating.
Designed to withstand extended use in the hospitality industry, these durable seats will do just as well in your busy household. The strong and sturdy solid wood legs and base features built-in bracing that doubles as a footrest and accommodates up to 300 lbs. static weight. Included tools and step-by-step illustrated instructions make for quick and easy assembly and felt pads prevent damage to hard indoor flooring surfaces. Cleanup is easily done with a dry cloth to maintain the appearance of your new seating.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Mesh Mid-Back Swivel/Tilt Chair, Black (HALE751)
- LIVING ACCENTS VNYL 1"" WHT BLND 36X64"" (MAX3664WH)
- BAXTON STUDIO Neilan ModernWalnut Brown Finished Wood Platform Bed-Queen (193-11490-ZORO)
- GLOBAL INDUSTRIAL Glass Chair Mat, 46L x 36W (695837)
- FLASH FURNITURE 27 Inch Black Plastic and LeatherSoft Barstools, PK 2 (CH-210925-7-BK-GG)
- FLASH FURNITURE Chiavari Barstool, Gold, Wood (XA-CH-BAR-GO-GG)
- FLASH FURNITURE 30" Ladder Back Restaurant Stool (XU-DG697BLAD-BAR-BURV-GG)
- FLASH FURNITURE White Vinyl Barstool (2-DS-8101B-WH-GG)
- FLASH FURNITURE Barstool, Mahogany Wood (XU-DG-W0006BAR-MAH-GG)
- FLASH FURNITURE 30" High No Back Yellow Metal Barstool Square Seat (CH-31320-30-YL-GG)
- LUMISOURCE Grotto Barstool in Walnut and Cream Faux Leather, PK 2 (B30-GROTTOR WLCR2)
- Flash Furniture Bar Height Stools