Shop All Bar & Counter Height Tables
Flash Furniture
27-3/4" W, 40" H, Red
Mfr # CH-31330-RED-GG
Zoro # G3602982
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 27-3/4"
- Height 40"
- Tabletop Color Red
- Frame Material Metal
Product Information
- Brand Flash Furniture
- MFR # CH-31330-RED-GG
- Zoro # G3602982
- UPC # 889142011705
- Country of Origin China
- Category Bar & Counter Height Tables
Dimensions
Width | 27-3/4" |
Height | 40" |
Depth | 27-3/4" |
Details
Shape | Square |
Tabletop Color | Red |
Frame Material | Metal |
Color | Red |
Type | Indoor-Outdoor Bar Height Table |
Material | Galvanized Steel, Rubber (Floor Glides) |
Description
Red Metal Bar Table,23.75SQ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEERLUX 16" Handwoven Wool & Cotton Throw Pillow Cover with Woven Knit Texture with Filler, Blue (QI004316.BL.K)
- INTERNATIONAL CONCEPTS 22 W, 14 L, 25 H (OT-2214)
- TRADEMARK FINE ART Lanre Adefioye 'Dachshund' Canvas Art, 14x19 (ALI30985-C1419GG)
- CALIFORNIA CABANA Towels 30 x 70 - Beige , 4PK (CABANA-BG)
- FLASH FURNITURE Bar Height, Table Base Ring, 3.25", 16"dia., 16" W, 16" L, 12" H, Chrome (XU-DG-30175-3-GG)
- FLASH FURNITURE Blk Bar Table, Rectngl w/X-Base, Blk Seats, 24" W, 42" L, 42" H, Laminate Top, Wood Grain (HDBF1017-GG)
- FLASH FURNITURE Fold Bar Table, Aluminum, Round, 25.5", 23.25 W, 23.25 L, 45 H, Aluminum, Plastic, Stainless Steel Top (TLH-059A-GG)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Grey (CH-51040-40-SIL-GG)
- FLASH FURNITURE Square Silver Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-SIL-GG)
- FLASH FURNITURE Blk Bar Table, X-Base, Blk Vinyl Seats, 24", 24" W, 24" L, 42" H, Laminate Top, Wood Grain (HDBF1033-GG)
- HOLLAND BAR STOOL CO 42" Black Georgia "Bulldog" Pub Table (L216B4228GA-Dog)
- Flash Furniture Bar & Counter Height Tables