Shop All Counter Height Stools
Flash Furniture
24" LeatherSoft Counter Height Barstools, Light Brown, PK2
Mfr # 2-ET-ER18345-24-LB-GG
Zoro # G6760495
product price: $124.99
/pk 2, $62.50/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Flash Furniture
- MFR # 2-ET-ER18345-24-LB-GG
- Zoro # G6760495
- UPC # 889142925293
- Country of Origin China
- Category Counter Height Stools
Details
Color | Light Brown |
Description
Take your dining room table chairs up a notch with these comfortable dining stools. Bucket stools are shaped to provide proper back support while dining and socializing. The neutral two-tone brown color is an ideal choice to fit with the color scheme within any home. The footrest provides your feet with a convenient resting position that supports your posture, as the seat height is higher than a standard dining chair while still stabilizing the chair. Create memories of good food, surrounded by loved ones around trendy furniture in everyone's favorite gathering spot, the dining room. This beautiful collection of 2 dining stools would make a perfect addition around your kitchen island, counter height dining table and bar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANDLE LITE Class Cinnamon Votive (4520021)
- UNIVERSAL Universal® Whisper Quiet Clock, 12" Overall Diameter, Black Case, 1 AA (10451)
- BOSS Fabric Task Chair, 22-, Adjustable, Black (B6706-BK)
- OSBORNE WOOD PRODUCTS 5 5/8 x 1 5/8 x 1 5/8 Narrow Coventry Bedpost Finial in Knotty Pine (3008P)
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Gray, PK2 (2-ET-ER18345-24-GY-GG)
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Dark Brown, PK2 (2-ET-ER18345-24-DB-GG)
- FLASH FURNITURE Gray Fabric/Wood Stool, 24 (CH-182020-T-24-LTGY-F-GG)
- FLASH FURNITURE Gray Fabric/Wood Stool, 24" (2-CH-182020-24-DKGY-F-GG)
- FLASH FURNITURE 24" High Yellow Metal Counter Height Stool (CH-61200-24-YL-GG)
- FLASH FURNITURE Gray Wash Walnut Solid Wood Counter Stools, 2PK (ES-STBN1-24-GY-2-GG)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Canter Grey Seat (82025PW007)
- Flash Furniture Counter Height Stools