Shop All Counter Height Stools
Flash Furniture
24" High Green Metal Counter Height Stool
Mfr # CH-61200-24-GN-GG
Zoro # G3603332
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Glides
- Seat Height Range 24-1/2"
- Weight Capacity 500 lb.
- Material Galvanized steel
- Frame Material Metal
Product Information
- Brand Flash Furniture
- MFR # CH-61200-24-GN-GG
- Zoro # G3603332
- UPC # 889142059813
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 24-1/2" |
Width | 15.75 |
Height | 36.25 |
Length | 19 |
Details
Color | Green |
Caster Type | Glides |
Weight Capacity | 500 lb. |
Material | Galvanized steel |
Frame Material | Metal |
Backrest | Vertical Slat Back |
Finish | Green Powder Coat |
Seat Material | Galvanized Steel |
Seat Color | Green |
Capacity | 500 |
Description
Green Metal Outdoor Stool,24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Black (BR-VHBCH-MB-RG-T0-A0-BF-RG-8540)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Brown (I 7018)
- PROJEX Rubber Leg Tip Black Round 1-1/2 in. W , 2PK (P0086)
- PRIME-LINE 60 in. White Plastic Shower Rod Cover Single Pack (M 6101-1)
- FLASH FURNITURE 24" High Yellow Metal Counter Height Stool (CH-61200-24-YL-GG)
- FLASH FURNITURE 24" High Black-Gold Metal Counter Height Stool (CH-61200-24-BQ-GG)
- FLASH FURNITURE 24" High Red Metal Counter Height Stool (CH-61200-24-RED-GG)
- FLASH FURNITURE 30" Gray LeatherSoft Barstools, 2PK (CH-212069-30-GY-GG)
- FLASH FURNITURE 30" Brown LeatherSoft Barstool with Wooden Legs (AY-1928-30-BR-GG)
- FLASH FURNITURE Mint Metal Outdoor Stool, 24" (ET-3534-24-MINT-GG)
- LUMISOURCE Fuji Stacker Counter Stool - Set of 2 PR (B26-FUJI BKCAM2)
- Flash Furniture Counter Height Stools