Shop All Counter Height Stools
Flash Furniture
24" Chocolate Brown LeatherSoft Counter Stools, 2PK
Mfr # CH-212069-24-DKBR-GG
Zoro # G905812323
product price: $188.99
/pk 2, $94.50/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Foam, Iron, Leather/Faux Leather, Plywood, Polyurethane
Product Information
- Brand Flash Furniture
- MFR # CH-212069-24-DKBR-GG
- Zoro # G905812323
- UPC # 840196379241
- Country of Origin China
- Category Counter Height Stools
Details
Seat Material | Foam, Iron, Leather/Faux Leather, Plywood, Polyurethane |
Seat Color | Chocolate Brown LeatherSoft/Black |
Description
Refresh the seating in your restaurant, pub, or kitchen with this set of 2 modern commercial grade armless stools available in bar or counter height in 4 colors. Soft and durable LeatherSoft upholstery paired with matte finish iron frames capture the modern aesthetic in your home or business. The contoured low back and bucket style seat give supportive comfort.
Designed to hold up to the rigors of the hospitality industry as well as your household, these comfortable stools are a must have in any environment. The strong and sturdy iron base features built-in bracing that doubles as a footrest and accommodates up to 300 lbs. static weight. Included tools and step-by-step illustrated instructions make for quick and easy assembly and adjustable floor glides prevent damage to hard indoor flooring surfaces. Cleanup is easily done with a dry cloth to maintain the appearance of your new seating.
Designed to hold up to the rigors of the hospitality industry as well as your household, these comfortable stools are a must have in any environment. The strong and sturdy iron base features built-in bracing that doubles as a footrest and accommodates up to 300 lbs. static weight. Included tools and step-by-step illustrated instructions make for quick and easy assembly and adjustable floor glides prevent damage to hard indoor flooring surfaces. Cleanup is easily done with a dry cloth to maintain the appearance of your new seating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Vinyl, CF, Casters, BLK (BR-VHBSO-RG-CF-RC-8540)
- TRADEMARK FINE ART Annelein Beukenkamp 'Rays Of Sun' Canvas Art, 14x32 (ALI38236-C1432GG)
- BAXTON STUDIO Walden Modern Grey Upholstered Twin Size Sofa Daybed (150-9009)
- TRADEMARK FINE ART Carrie Schmitt 'Exhalation' Canvas Art, 35x47 (ALI5353-C3547GG)
- FLASH FURNITURE 30" Gray LeatherSoft Barstools, 2PK (CH-212069-30-GY-GG)
- FLASH FURNITURE 24" Black Metal Counter Stool-Black Poly Seat, 4PK (4-ET-31320-24-BK-R-PL2B-GG)
- FLASH FURNITURE Lourdes Stackable IndoorOutdoor French Bistro 30 High Barstool, NaturalWhite and Light Natural (SDA-AD642001-F-BS-NATWH-LTNAT-GG)
- FLASH FURNITURE 2PK 30" Black LeatherSoft Armless Barstool (AY-1026H-30-BK-GG)
- FLASH FURNITURE Gwendolyn Commercial Solid Wood Modern Farmhouse Swivel Counter Height Barstool in Gray Wash Walnut (ES-G1-24-GY-GG)
- FLASH FURNITURE Metal Counter Stool, 24", Orange, Weight Capacity: 500 lb. (CH-31320-24-OR-WD-GG)
- SAFAVIEH 37.4 x 18.1 x 20.9 in. Minerva Wicker Counter Stool Natural & Black (WIK6509B-SET2)
- Flash Furniture Counter Height Stools