Shop All Folding Chairs
Flash Furniture
2 Pk. Alonza Series Orange Plastic Chair with Wooden Legs
Mfr # 2-FH-132-DPP-OR-GG
Zoro # G2788705
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Orange
- Seat Material Metal, Polypropylene, Wood
- Weight Capacity 280
- Overall Width 24.5
- Overall Height 31.25
Product Information
- Brand Flash Furniture
- MFR # 2-FH-132-DPP-OR-GG
- Zoro # G2788705
- UPC # 889142221500
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Width | 24.5 |
Overall Height | 31.25 |
Overall Length | 25 |
Details
Item | Alonza Series Orange Plastic Chair,PK2 |
Seat Color | Orange |
Seat Material | Metal, Polypropylene, Wood |
Weight Capacity | 280 |
Color | Orange |
Finish | Natural Wood |
Style | Folding Chair |
Description
Alonza Series Orange Plastic Chair,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Green Bay Packers Frosty Neck Pillow (612-816)
- KENNEY MFG Kenney Kendall 5/8" Standard Decorative Window Curtain Rod, 48-86", Brushed Nickel (KN71717V1)
- EYECATCHER 34 x 72 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (EY2512130)
- SAFCO Eastwinds Series Argo PC Workstation, 31.5 in. x 19.75 in. x 30.25 in, Anthracite (947ANT)
- FLASH FURNITURE Green Plastic Stackable School Chair with 13.25" Seat Height (5-YU-YCX-004-GREEN-GG)
- FLASH FURNITURE Hard Gold Vinyl Chiavari Chair Cushion, PK20 (20-BH-GOLD-HARD-VYL-GG)
- FLASH FURNITURE Black Slat Back Metal Chair, Walnut Wood Back, Black Vinyl Seat, PK2 (2-XU-DG-6G5B-WAL-BLKV-GG)
- FLASH FURNITURE Elon Series Green Plastic Chair with Wooden Legs (2-FH-130-DPP-GN-GG)
- FLASH FURNITURE Folding Chair, Double Braced, Black Metal (BD-F002-BK-GG)
- FLASH FURNITURE White Plastic Folding Chair (DAD-YCD-50-WH-GG)
- ISL FURNISHINGS Kasper Flex Luxury Modern Folding Chairs Silver (CH43DC-2PK-AR01-PC10)
- Flash Furniture Folding Chairs