Shop All Waiting Room & Guest Chairs
Flash Furniture
2 Pk 18 Inch Dark Brown LeatherSoft Dining Chairs
Mfr # ET-ER18345-18-DB-GG
Zoro # G501974173
product price: $156.99
/pk 2, $78.50/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 29
- Overall Width 18
- Material Foam, Iron, Leather/Faux Leather, Plywood, Polyurethane
- Weight Capacity 28
- Capacity 250
Product Information
- Brand Flash Furniture
- MFR # ET-ER18345-18-DB-GG
- Zoro # G501974173
- UPC # 889142976141
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 29 |
Overall Width | 18 |
Overall Length | 21.5 |
Details
Color | Dark Brown LeatherSoft/Gold Frame |
Material | Foam, Iron, Leather/Faux Leather, Plywood, Polyurethane |
Weight Capacity | 28 |
Capacity | 250 |
Finish | Gold Metal |
Weight | 28 |
Style | Dining Chair |
Description
Add a touch of understated elegance to your kitchen, dining room, or cafe with this set of 2 dark brown indoor table height chairs. Boasting soft and durable LeatherSoft upholstery paired with a sleek gold base, this bucket style dining room chair lends an upmarket style to your commercial or residential space. The low bentwood back of this short dining room chair supports the lower back region allowing you to linger over meals at home or your patrons to stay a while in your neighborhood restaurant. Whether you're furnishing your home or business, a quality product is number one on your must-have list. Featuring a solid iron frame with metal screw reinforcements, this standard height dining chair will be a long-lasting addition to any space. Fixed plastic floor glides will prevent damage to your hard flooring surfaces. Easily clean your new stools with water followed by a dry cloth to maintain their great looks. These dining chairs assemble in under 10 minutes for quick and easy setup.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Underdesk Printer Stand, Black/Silver (1855BL)
- FASTCAP Stealth 24 in. Black Countertop SpeedBrace (FC.SB-24STEALTHBL)
- WAYBORN FURNITURE & ACCESS Mission Style Flower Stand - Brown (9005)
- RICHELIEU HARDWARE Adjustable Bar Table Leg, 43 1/4 in (1100 mm), Chrome (615110140)
- FLASH FURNITURE 2 Pk 18 Inch Light Brown LeatherSoft Dining Chairs (ET-ER18345-18-LB-GG)
- FLASH FURNITURE Restaurant Chair, 19-1/2"L31-3/4"H, HerculesSeries (XU-DG6Q6B1LAD-BURV-GG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-HTPK-GG)
- FLASH FURNITURE Reception Chair, 31"L41-3/4"H, Padded, LeatherSeat, ContemporarySeries (GO-2138-GG)
- FLASH FURNITURE Blue Fabric Side Reception Chair, 30 W 30" L 38 H, Integrated Curved, Egg Series (CH-162430-BL-FAB-GG)
- FLASH FURNITURE Chiavari Chair, 18-3/4"L35"H, HerculesSeries (LE-WHITE-M-GG)
- LUMISOURCE Clara Dining Chair in Walnut and Clear, PK 2 (CH-CLRA WL+CL2)
- Flash Furniture Waiting Room & Guest Chairs