Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
2 Pack Gray Stacking Wicker Patio Armchairs, 2PK
Mfr # 2-TW-3WBE073-GY-GG
Zoro # G606006564
product price: $167.99
/pk 2, $84.00/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Capacity 350
- Overall Height 36.5
- Overall Length 24
- Overall Width 26
Product Information
- Brand Flash Furniture
- MFR # 2-TW-3WBE073-GY-GG
- Zoro # G606006564
- UPC # 840196349428
- Country of Origin Viet Nam
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 36.5 |
Overall Length | 24 |
Overall Width | 26 |
Details
Color | Gray |
Capacity | 350 |
Material | Steel, Wicker |
Description
No matter the season or time of day you can enjoy drinks with friends, or some precious quiet time with this set of 2 wicker patio chairs. A comfortably curved back gives extra support for lounging while the integrated armrests relieve tension from the neck and shoulders to help you unwind from your busy lifestyle.
Constructed from premium fade and weather-resistant materials, these patio chairs are made to withstand the elements and are just as stylish at the dining room table as they are on the deck. Powder coated steel frames, wrapped in polyethylene wicker, hold up to 350 lbs. static weight and easily wipe clean with a damp cloth for a much shorter chore list.
With no assembly required and a go-anywhere design, these chairs neatly stack up to 4 high for storage or transport and are ideal for the backyard, sunroom, or front porch.
Constructed from premium fade and weather-resistant materials, these patio chairs are made to withstand the elements and are just as stylish at the dining room table as they are on the deck. Powder coated steel frames, wrapped in polyethylene wicker, hold up to 350 lbs. static weight and easily wipe clean with a damp cloth for a much shorter chore list.
With no assembly required and a go-anywhere design, these chairs neatly stack up to 4 high for storage or transport and are ideal for the backyard, sunroom, or front porch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M O-Ring, 25-0189 (25-0189)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products BMP 6L 6 Resistance Bands Set (BMP 6L)
- SUNPACK 72- Cell Square 10"x20" Insert (SP20072)
- OGILVIE Ogilvie Water Heater 31" (3410-31)
- FLASH FURNITURE Black Folding Adirondack Chairs-Cream Cushions, 2PK (2-JJ-C14505-CSNCR-BLK-GG)
- FLASH FURNITURE Modern Black Wide Slat Adirondack Chair & Ottoman (JJ-C14509-14309-BK-GG)
- FLASH FURNITURE Red Adirondack Patio Chair with Cupholder (LE-HMP-1045-10-RD-GG)
- FLASH FURNITURE Black Poly Resin Side Table & 2 Rocking Chairs (JJ-C14703-2-T14001-BK-GG)
- FLASH FURNITURE White Steel Patio Arm Chair with Square Back (CO-2-WH-GG)
- FLASH FURNITURE Black Flex Comfort Material Rocking Chairs, 2PK (2-FV-FSC-2315N-BLK-GG)
- FLASH FURNITURE Black 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-BK-GG)
- Flash Furniture Outdoor Chairs