Shop All Counter Height Stools
Flash Furniture
2 Pack 24" High Silver Metal Counter Height Stool
Mfr # 2-CH-61200-24-SIL-GG
Zoro # G2786404
product price: $235.99
/pk 2, $118.00/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Seat Material Galvanized Steel
- Finish Silver Powder Coat
- Height 36.25
- Width 15.75
Product Information
- Brand Flash Furniture
- MFR # 2-CH-61200-24-SIL-GG
- Zoro # G2786404
- UPC # 889142065289
- Country of Origin China
- Category Counter Height Stools
Dimensions
Height | 36.25 |
Width | 15.75 |
Length | 19 |
Details
Item | Silver Metal Outdoor Stool,24",PK2 |
Color | Silver |
Seat Material | Galvanized Steel |
Finish | Silver Powder Coat |
Capacity | 500 |
Seat Color | Silver |
Description
Silver Metal Outdoor Stool,24 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSEHOLD ESSENTIALS Creative Co-Op 4.5 in. D Wreath (XM8130)
- SERVICE CASTER Non-Slip Furniture Pads, Rubber Coasters, Caster Cups Set of 4 Brown, 4PK (SCC-RUBBERCUP-3X3-SQUARE-BROWN)
- TRUE Evaporator Fan Gaurd Kit White (997582)
- VERSARE Room Divider 360 Folding Portable Partition 19'6" x 7'6" Cloud Gray Fabric (1190708)
- FLASH FURNITURE Revna Ghost Counter Stool with Oval Back in Revna Transparent Crystal (OW-GHOSTBACK-24-GG)
- FLASH FURNITURE Stool, Cherry Wood w/Blk Leather Seat, 26", Caster Type: Glides (TA-2125-24-CHY-GG)
- FLASH FURNITURE Metal Counter Stool, 24", White, Weight Capacity: 500 lb. (CH-31320-24GB-WH-WD-GG)
- FLASH FURNITURE 24" High Black-Gold Metal Counter Height Stool (CH-61200-24-BQ-GG)
- FLASH FURNITURE 24" High Backless Red Metal Counter Height Stool (CH-31320-24-RED-GG)
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Gray, PK2 (2-ET-ER18345-24-GY-GG)
- ALATERRE FURNITURE Miranda Swivel Counter Height Bar Stool, White (ANMR01FDC)
- Flash Furniture Counter Height Stools