Shop All Dining Room Chairs
Flash Furniture
19 W, 21.5 L, 40 H
Mfr # 6-QY-A37-9061-BGE-GG
Zoro # G104096562
product price: $634.99
/pk 6, $105.83/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric, Foam, Larch Wood, Plywood, Polyester, Rubberwood (Parawood)
- Width 19
- Color Beige Fabric
- Length 21.5
- Height 40
Product Information
- Brand Flash Furniture
- MFR # 6-QY-A37-9061-BGE-GG
- Zoro # G104096562
- UPC # 840196353395
- Country of Origin China
- Category Dining Room Chairs
Dimensions
Width | 19 |
Length | 21.5 |
Height | 40 |
Details
Material | Fabric, Foam, Larch Wood, Plywood, Polyester, Rubberwood (Parawood) |
Color | Beige Fabric |
Finish | Mahogany Wood |
Weight | 100 |
Capacity | 300 |
Description
Whether your decorating style is stark minimalism, coastal chic, or modern industrial, this versatile set of 6 parsons chairs will fit seamlessly in all of them. Boasting elegant fabric upholstery over generous CAL 117 fire retardant foam, this accent chair is ideal in any room in the home. The timeless design is not only beautiful, but also durable. The solid hardwood frame construction holds up to 300 lbs. static weight to accommodate most users. Solid wood legs in a rich mahogany finish round out the overall appeal of this timeless piece. Assembly of your new chairs takes less than 30 minutes for quick setup. Vacuum or lightly brush to maintain the look of these side chairs. Designed for home use, this accent chair is comfortable, durable and attractive enough for any living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Sheet, XL Full, Bone, 54" W, 80" L, PK6 (1A05431)
- CANDLE LITE 18OZ BLK Cherry Candle (3297565)
- DESIGNS OF DISTINCTION .25" x .75" Decorative Aluminum Strapping - Chrome (01110788CR1)
- MANHATTAN COMFORT Anna Round Faux Leather Dining Armchair in Light Stone Grey (DC059AR-ST)
- FLASH FURNITURE 18" Light Brown LeatherSoft Dining Chairs, 2PK (ET-ER18345-18-LB-BK-GG)
- FLASH FURNITURE Rustic Antique Walnut Industrial Wood Dining Chair, PK2 (2-XU-DG-W0236-GG)
- FLASH FURNITURE Black Commercial Wooden Spindle Back Chairs, PK 2 (ZH-8101WR-BK-2-GG)
- FLASH FURNITURE 18" Light Gray LeatherSoft Dining Chairs, 2PK (ET-ER18345-18-LG-BK-GG)
- FLASH FURNITURE 22-1/2" L 32" H, Fabric (FH-130-DCV1-D-GG)
- FLASH FURNITURE 18" Dark Gray LeatherSoft Dining Chairs, 2PK (ET-ER18345-18-GY-BK-GG)
- BALI & PARI Poltak Modern Bohemian Natural Brown Rattan Dining Chair (209-12797)
- Flash Furniture Dining Room Chairs