Shop All Stacking Chairs
Flash Furniture
18.5"W Black Dot Fabric Stacking Church Chair, 4PK
Mfr # 4-XU-CH-60096-BK-GG
Zoro # G203530530
product price: $324.99
/pk 4, $81.25/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Finish Gold Vein Metal
- Overall Height 33
- Weight Capacity 800
- Material Fabric, Foam, Plastic, Polyester, Steel
- Overall Length 24
Product Information
- Brand Flash Furniture
- MFR # 4-XU-CH-60096-BK-GG
- Zoro # G203530530
- UPC # 812581013023
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Height | 33 |
Overall Length | 24 |
Overall Width | 19 |
Details
Frame Finish | Gold Vein Metal |
Color | Black Dot Patterned Fabric/Gold Vein Frame |
Weight Capacity | 800 |
Material | Fabric, Foam, Plastic, Polyester, Steel |
Style | Stackable Church Chair |
Description
This beautiful church chair will keep your guests supremely comfortable whether you're hosting an all-day seminar, serving a 10 course meal or delivering your most inspirational sermon. This chair offers an advantage over pew seating with the flexibility of creating different seating configurations. The chair's cushioned back and 4" thick seat are generously padded and covered in durable fabric upholstery. The seat has a waterfall edge that reduces pressure on your attendees' legs. A convenient book pouch on the back of the chair keeps seminar materials, bibles or hymn books readily available. Built-in ganging brackets connect your chairs and maintain nice, straight rows. Its sturdy 16 gauge steel, gold vein frame, with gracefully angled legs, has been tested to hold up to 800 pounds and plastic rocker glides protect your floor by sliding smoothly when you need to move the chair. This Church Chair is an excellent option for hotel lobbies, banquet halls, conference facilities and worship centers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 4 1/2 x 3 x 3 Finial Top in Hickory (3007H)
- WEATHERTECH Christmas Tree Mat, IDMCTM1 (IDMCTM1)
- KATHY IRELAND 2'' Thick Cotton Fiber Mattress Topper, White, Queen (GPKI709303)
- SAFAVIEH Monaco Large Rectangle Rugs, Grey and Light Blue - 8 x 10 ft. (MNC225E-810)
- FLASH FURNITURE Advantage Charcoal Gray Church Chair 18.5" Wide (PCHT185-111)
- FLASH FURNITURE Brown Rattan Indoor-Outdoor Stack Chair (TLH-037-DK-BN-GG)
- FLASH FURNITURE Stack Chair, Chrome Frame, Black, 16" (RUT-16-BK-CHR-GG)
- FLASH FURNITURE Orange Plastic Stack Chair, PK5 (5-RUT-438-OR-GG)
- FLASH FURNITURE Clear Stacking Side Chair (FH-173-APC-GG)
- FLASH FURNITURE Stack Chair, Plastic, Black, 32" H (RUT-EO1-BK-GG)
- ZORO SELECT Stacking Chair Plastic Black (3W034)
- Flash Furniture Seating