Shop All Dining Room Chairs
Flash Furniture
18.5 W, 27.5 L, 39.75 H
Mfr # 4-BT-P-BG-LEA-GG
Zoro # G804096565
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam, Leather/Faux Leather, Plywood, Rubberwood (Parawood)
- Width 18.5
- Color Beige LeatherSoft
- Length 27.5
- Height 39.75
Product Information
- Brand Flash Furniture
- MFR # 4-BT-P-BG-LEA-GG
- Zoro # G804096565
- UPC # 840196351971
- Country of Origin China
- Category Dining Room Chairs
Dimensions
Width | 18.5 |
Length | 27.5 |
Height | 39.75 |
Details
Material | Foam, Leather/Faux Leather, Plywood, Rubberwood (Parawood) |
Color | Beige LeatherSoft |
Finish | Walnut Wood |
Weight | 64 |
Capacity | 300 |
Description
Refresh the look of your home, or home office, with the old world charm of this set of 4 classic beige LeatherSoft upholstered parsons chairs. LeatherSoft is leather and polyurethane for added softness and durability. The rolled, button tufted back and brass nailhead trim lend an upmarket look that is sure to please. Beauty may be only skin deep but this parsons chair is more than a pretty face. The solid hardwood frame construction holds up to 300 lbs. static weight to accommodate most users. Solid wood legs in a walnut finish round out the overall appeal of this timeless piece. Assembly of your new chairs takes less than 30 minutes for quick setup. Maintain the look of these side chairs with a water based cleaner to remove soil or spills. Designed for home use, this accent chair is comfortable, durable and attractive enough for any living space.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKWAY IMPORTS Unique Modern Square Shaped Wall Clock With Floral Design for Living Room, Kitchen, or Dining Room (QI004144)
- BAXTON STUDIO Riva Dark Brown Finished Geometric Wood Bookshelf (159-9866)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB14MH)
- CHILDCRAFT Construction Paper Holder, 29-3/8 x 12-3/4 x 15 Inches (401002)
- FLASH FURNITURE 18" Light Gray LeatherSoft Dining Chairs, 2PK (ET-ER18345-18-LG-BK-GG)
- FLASH FURNITURE 18" Dark Brown LeatherSoft Dining Chairs, 2PK (ET-ER18345-18-DB-BK-GG)
- FLASH FURNITURE Dining Chair, School House Back, Mah Wood (XU-DG-W0006-MAH-GG)
- FLASH FURNITURE 18" Dark Gray LeatherSoft Dining Chairs, 2PK (ET-ER18345-18-GY-BK-GG)
- FLASH FURNITURE Rustic Antique Walnut Industrial Wood Dining Chair, PK2 (2-XU-DG-W0236-GG)
- FLASH FURNITURE 18" Light Brown LeatherSoft Dining Chairs, 2PK (ET-ER18345-18-LB-BK-GG)
- HOMELEGANCE Wieland Side Chair (5614S)
- Flash Furniture Dining Room Chairs