Shop All Short Bar Stools
Flash Furniture
18 Inch Yellow Metal Stool, 4PK
Mfr # ET-BT3503-18-YL-GG
Zoro # G506016076
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.75
- Width 15.75
- Capacity 250
- Height 18
- Weight 28.8
Product Information
- Brand Flash Furniture
- MFR # ET-BT3503-18-YL-GG
- Zoro # G506016076
- UPC # 196861006548
- Country of Origin China
- Category Short Bar Stools
Dimensions
Length | 15.75 |
Width | 15.75 |
Height | 18 |
Details
Capacity | 250 |
Weight | 28.8 |
Description
Give your kitchen or dining room an instant revamp when you choose the on-trend square shape of this set of 4 indoor metal kitchen table height stools. The streamlined silhouette of this short bar stool allows it to tuck under your dining room, cafe, or restaurant table to open up floor space. Great for small spaces like breakfast nooks, apartments or the corner bistro, the backless design gives an unobstructed view of your room for more visual space. Whether you're furnishing your home or business, a quality product is number one on your must-have list. Featuring welded construction with under seat bracing and created from 1 inch thick iron, this table stool will be a long-lasting addition to any space. This dining height stool has fixed rubber floor glides that will prevent damage to your hard flooring surfaces and is stackable up to 10 high for storage or routine cleaning. Easy clean up makes this standard height stool ideal for breakroom and lunchroom seating. Simply wipe clean with water followed by a dry cloth to maintain great looks. These dining chairs arrive fully assembled and ready to use for your convenience. Choose from an array of colors to match any decor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat 47"x35", Rectangular Shape, Clear, for Carpet (FC118927ER)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6' Cloud Gray Fabric (1172908)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Unfinished (TV-51)
- FLASH FURNITURE Glass Desk, 23-1/2" D, 47-1/4" W, 29-1/4" H, Clear/Black, Glass (NAN-WK-055-GG)
- FLASH FURNITURE Stool, Black, 17" Seat W (YK01B-GG)
- FLASH FURNITURE Black All-Weather Steel Bar Stool (XU-CH-10318-B-BK-GG)
- FLASH FURNITURE 18 Inch Green Metal Stool, 4PK (ET-BT3503-18-GN-GG)
- FLASH FURNITURE Fabric Stool w/Foot Ring, Black (WL-905DG-GG)
- FLASH FURNITURE 18 Inch White Metal Stool, 4PK (ET-BT3503-18-WH-GG)
- SAFCO Stool, Ergo, Height-Adj, Fabric. 15-1/2"x15-1/2"x17-22", BK (SAF3000BL)
- HOLLAND BAR STOOL CO 18" Low Back Swivel Vanity Stool, Nickel Finish, Canter Grey Seat (41118AN007)
- Flash Furniture Short Bar Stools