Shop All Sectionals
Flash Furniture
16 pcs. Living Room Set, 169" x 27-1/4", Upholstery Color: Black
Mfr # ZB-IMAG-U-SECT-SET3-GG
Zoro # G3631630
product price: $7,128.99
/ea
Free Shipping & Returns
$7,128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Imagination
- Frame Material Stainless Steel
- Overall Depth 169"
- Number of Compartments 14
- Overall Height 27-1/4"
Product Information
- Brand Flash Furniture
- MFR # ZB-IMAG-U-SECT-SET3-GG
- Zoro # G3631630
- UPC # 847254052580
- Country of Origin China
- Category Sectionals
Dimensions
Overall Depth | 169" |
Overall Height | 27-1/4" |
Details
Series | Imagination |
Frame Material | Stainless Steel |
Number of Compartments | 14 |
Item | Living Room Set |
Category Type | Living Room Set |
Upholstery Color | Black |
Color | Black |
Description
Leather Sectional,16 pcs.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Folding Chair Protective Cover, Rice Bag (RB43WHT)
- LEMAX Multicolored Cheer Carousel Christmas Village (14821)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-39)
- LORELL CHAIR, GUEST, LTHR, BK (LLR20027)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Frame Material: Steel (QB8016)
- BAXTON STUDIO Nevin Dark Grey Upholstered Sectional Sofa with Right Facing Chaise (158-9742)
- RIDGID RIDGID® K-50 Sectional Machine, 115V, 1/6HP, 400RPM (58920)
- BAXTON STUDIO Greyson Modern Light Grey Upholstered Reversible Sectional Sofa (144-8757)
- FINE-LINE Horizon Sleeper Sofa and Chaise - Slip Cover Set Only - Light Gray (FI1153001)
- MADE4MATTRESS Horizon Sofa - Slip Cover Set Only Warm White (MA1179871)
- BAXTON STUDIO Nevin Light Grey Upholstered Sectional Sofa with Left Facing Chaise (158-9745)
- Flash Furniture Sectionals