Shop All Bed Frames
Flash Furniture
14 Inch King Metal Platform Bed Frame/Steel Slats
Mfr # MP-XU-BD10001-K-BK-GG
Zoro # G204399433
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Overall Height 14
- Overall Width 75.5
- Overall Length 79.5
Product Information
- Brand Flash Furniture
- MFR # MP-XU-BD10001-K-BK-GG
- Zoro # G204399433
- UPC # 840196327754
- Country of Origin India
- Category Bed Frames
Dimensions
Overall Height | 14 |
Overall Width | 75.5 |
Overall Length | 79.5 |
Details
Color | Black |
Material | Steel |
Weight Capacity | 800 |
Description
Refresh the look of your bedroom or guest room with this black textured finish king metal platform bed frame that can be used with most headboards or as a standalone bedframe. The lack of a headboard and footboard will streamline a modern bedroom but will also give the illusion of an open, airy space in a small room and making the bed is infinitely easier with no obstacles in the way. If you like to change the layout of your room often, this metal king bed frame is easily moved making redecorating a breeze. Best of all, the 12.5 inches of clearance under the frame allows for generous underbed storage and easy access for cleaning. If you're looking for a solid, stable metal bed frame that can last for years without breaking down you've come to the right place. This platform bed frame is constructed from 19 gauge solid steel reinforced with metal screw construction and holds up to 800 pounds to accommodate most users. Solid steel slats stay in place to prevent sagging helping to increase the lifetime of your mattress. This metal platform bed frame will support your memory foam, latex or traditional innerspring mattress with no need for a box spring. Felt pads between the middle rail and support slats reduce noise for a peaceful nights sleep while adhesive strips prevent your mattress from moving. Fixed plastic floor glides will prevent damage to your flooring. In case of spills or dust build up, simply clean with a damp cloth. Easily assembled, this king size metal platform bed frame will be ready to go in 30 minutes or less with the included tools for quick use. Pair this metal frame with our 12 Inch CertiPur-US Certified Foam and Pocket Spring Mattress to complete your setup and get an excellent nights sleep.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Stanton Dresser in Black (DR-CHKD0602-BK)
- BOSS Executive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9540-BY)
- BUNN Dechaffer Plate, Spring Steel (05995.0000)
- BORAAM Boraam 99433 Sloan Adjustable Swivel Stool; Black (99433)
- FLASH FURNITURE Platform Bed, Riverdale, Queen, Black (HG-39-GG)
- FLASH FURNITURE 10" Queen Mattress, 14" Bed frame & 3" Topper Set (XU-BD10-10PSM3M35-Q-GG)
- FLASH FURNITURE Platform Bed, Tribeca, Full, Light Gray (HG-26-GG)
- FLASH FURNITURE Emerald Velvet King Platform Bed with Headboard (YK-1079-GR-K-GG)
- FLASH FURNITURE White Twin Loft Bed Frame with Desk and Ladder (MH-LBD5-WH-T-GG)
- FLASH FURNITURE LT Brown Full Wooden Platform Bed with Headboard (MG-09004FB-F-OAK-GG)
- BAXTON STUDIO Renata White Finished Wood Twin Size Spindle Daybed with Trundle (158-9645-9659)
- Flash Furniture Bed Frames