Shop All Mattresses
Flash Furniture
14 Full Euro Top Memory Foam Hybrid Mattress
Mfr # CL-LUXET232-14-F-GG
Zoro # G708867377
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 14"
- Overall Length 75"
- Overall Width 54"
- Color White
- Weight Capacity 1000 lbs
Product Information
- Brand Flash Furniture
- MFR # CL-LUXET232-14-F-GG
- Zoro # G708867377
- UPC # 196861083044
- Country of Origin India
- Category Mattresses
Dimensions
Overall Height | 14" |
Overall Length | 75" |
Overall Width | 54" |
Details
Color | White |
Weight Capacity | 1000 lbs |
Material | Foam, Metal, Polyester |
Description
Whether you're a hotel, small B&B or shopping for your vacation or short term rental properties, everyone will get the luxurious nights sleep they deserve with this 14 luxe edition memory foam and pocket spring hybrid Euro top mattress. From top to bottom, this mattress is crafted to give the best sleep experience possible. Breathable knitted fabric covers the padded top layer and is soft to the touch while layers of high density foam and memory foam atop individually wrapped pocket springs contour to any body type for pressure point relief. Designed for safety, performance, and durability, as well as comfort, the foam is CeritPUR-US Certified to ensure indoor air quality won't be compromised while the reinforced edges prevent side sagging to help maintain the look and feel of this full mattress. Versatility is another great aspect of this upscale mattress that may be placed on a trundle bed, platform bed or adjustable bed frame, with no box spring needed. However, when using with a standard bed frame a box spring or other foundation is required. Arriving compressed for easy handling, this mattress in a box is ready to be enjoyed as soon as it is unpackaged making it ideal for commercial establishments as well as busy households. Please allow 48-72 hours for full expansion of your new mattress.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Brown (I 7018)
- RICHELIEU HARDWARE Adjustable Table Leg, 28 in (710 mm), Chrome (620710140)
- BOSS Mesh Task Chair, Armless, Black (B6115C-CS)
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Light Gray, Letter (14972)
- FLASH FURNITURE Full Platform Bed Set, Gray (HG-BMF-42-GG)
- FLASH FURNITURE 10 Queen Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-Q-10-GY-GG)
- FLASH FURNITURE Twin Platform Bed Set, Gray (SL-BMF-25-GG)
- FLASH FURNITURE Queen Platform Bed Set, Beige (HG-BMF-19-GG)
- FLASH FURNITURE 12 Twin Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-T-12-GY-GG)
- FLASH FURNITURE Queen Platform Bed Set, Gray (HG-BMF-43-GG)
- FLASH FURNITURE 12" Twin Mattress & Memory Foam Topper Bundle (CL-E230P-2M35-T-GG)
- Flash Furniture Beds and Mattresses