Shop All Sectionals
Flash Furniture
13 pcs. Living Room Set, 141" x 27-1/4", Upholstery Color: Black
Mfr # ZB-IMAG-U-SECT-SET2-GG
Zoro # G3631700
product price: $5,841.99
/ea
Free Shipping & Returns
$5,841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Imagination
- Frame Material Stainless Steel
- Overall Depth 141"
- Number of Compartments 11
- Overall Height 27-1/4"
Product Information
- Brand Flash Furniture
- MFR # ZB-IMAG-U-SECT-SET2-GG
- Zoro # G3631700
- UPC # 847254052573
- Country of Origin China
- Category Sectionals
Dimensions
Overall Depth | 141" |
Overall Height | 27-1/4" |
Details
Series | Imagination |
Frame Material | Stainless Steel |
Number of Compartments | 11 |
Category Type | Living Room Set |
Item | Living Room Set |
Upholstery Color | Black |
Color | Black |
Description
Leather Sectional,13 pcs.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, 32in H, Black, PK2 (3210)
- WESTCLOX WALL CLOCK RND METAL 9"" (36001A)
- DESIGNS OF DISTINCTION .5" Chicken Wire Decorative Grille - Flat Black, 36" W x 48" L Sheet (0136481220TWR1)
- ANJI MOUNTAIN Anji Mountain AMB24005 44 x 52 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24005)
- BAXTON STUDIO Nevin Dark Grey Upholstered Sectional Sofa with Right Facing Chaise (158-9742)
- FINE-LINE Horizon Sleeper Sofa and Chaise - Slip Cover Set Only - Light Gray (FI1153001)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Series: QUB (QB8116)
- J&M FURNITURE J&M Furniture 18235-RHFC Viola Premium Leather Sectional in Right Hand Facing Chaise; Light Grey (18235-RHFC)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Frame Material: Steel (QB8016)
- SUNSET TRADING Sunset Trading SU-1458-81-3C-1A-1O Cloud Puff Slipcovered Modular Sectional Sofa - Performance White 5 Piece (SU-1458-81-3C-1A-1O)
- HOMEROOTS 181 x 41 x 39 in. Modern Blue Leather Sectional Sofa (343949)
- Flash Furniture Sectionals