Shop All Strobe and Flashing Lights
Flarealert
LED Road Flare Kit, 1 Watt, Blue
Mfr # B8BBP2ONLY
Zoro # G6382521
original price:
$175.00
9% off
new price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Power Source (32) AA Batteries (Not Included)
- Lens Material Polycarbonate
- Flashes per Minute 120
- Height 1 3/4 in
Product Information
- Brand Flarealert
- MFR # B8BBP2ONLY
- Zoro # G6382521
- UPC # 810055013296
- Country of Origin China
- Category Strobe and Flashing Lights
Dimensions
Height | 1 3/4 in |
Length | 3 3/4 in |
Diameter | 3 3/4 in |
Battery Size | AA |
Lens Diameter | 3 3/4 in |
Description
LED Road Flare Kit, Product Type LED Flare, Light Color Blue, Maximum Run Time - Flashing Light 60 hr, Maximum Run Time - Steady Light 20 hr, Maximum Light Output 1 lm/W, Power Source (32) AA Batteries (Not Included), Flashes per Minute 120, Height 1 3/4 in, Flare Stand Included No Stand, Light Patterns Included Flashing, Steady On, Features Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet, Includes Storage Bag, Includes Batteries No, Length 3 3/4 in, Wattage 1 W, Body Color Blue
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Red (VST-212-RED)
- GLOWEAR BY ERGODYNE S/M Class E Hi-Vis Pants, Orange (8910)
- ARCHITECTURAL MAILBOXES Brass 5 inch Floating House Number Antique Copper 2 (3585AC-2)
- SUPERIOR MARK Floor Sign, Rubber, Area in Front of Electrical Panel Must be Kept Clear , 17.5in (RFS0717)
- FLAREALERT LED Road Flare, 1 Watt, Green (GBP.2)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Yellow (B3YB2)
- FLAREALERT LED Road Flare Kit, 1 Watt, Green (B8GBP2FULL)
- FLAREALERT LED Road Flare Kit, 1 Watt, Green (B3GBP2)
- FLAREALERT LED Road Flare, White LED, Clear Shell (WBP.2)
- FLAREALERT LED Road Flare, 0.5 Watt, Red (RB.2)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 120V (LP3PL-120A)
- Flarealert Safety Alarms and Warnings