Shop All Strobe and Flashing Lights
Flarealert
LED Road Flare, 1 Watt, Yellow
Mfr # YBP.2
Zoro # G7436222
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Power Source (4) AA Batteries (Not Included)
- Lens Material Polycarbonate
- Flashes per Minute 120
- Height 1 3/4 in
Product Information
- Brand Flarealert
- MFR # YBP.2
- Zoro # G7436222
- UPC # 810055010097
- Country of Origin China
- Category Strobe and Flashing Lights
Dimensions
Height | 1 3/4 in |
Diameter | 3 3/4 in |
Length | 3 3/4 in |
Lens Diameter | 3 3/4 in |
Battery Size | AA |
Description
LED Road Flare, Product Type LED Flare, Light Color Yellow, Maximum Run Time - Flashing Light 60 hr, Maximum Run Time - Steady Light 20 hr, Maximum Light Output 1 lm/W, Power Source (4) AA Batteries (Not Included), Flashes per Minute 120, Height 1 3/4 in, Flare Stand Included No Stand, Light Patterns Included Flashing, Steady On, Features Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet, Includes Batteries No, Length 3 3/4 in, Wattage 1 W, Body Color Yellow
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Calibration Gas, 58L Cylinder Capacity (610-0050-070)
- STANCO MFG. Stanco Welder's Wear Welding Coat, (W630-M)
- ROCKY Size 10 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- CONDOR Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 474K97 (474K97)
- FLAREALERT LED Road Flare Kit, 1 Watt, Yellow (B3YBP2)
- FLAREALERT LED Road Flare, 0.5 Watt, Yellow (YB.2)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Yellow (B3YB2)
- FLAREALERT LED Road Flare, 0.5 Watt, Red (RB.2)
- FLAREALERT LED Road Flare, 1 Watt, Blue (BBP.2)
- FLAREALERT LED Road Flare Kit, 1 Watt, Blue (B3BBP2)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SD-A)
- Flarealert Strobe and Flashing Lights