Shop All Strobe and Flashing Lights
Flarealert
LED Road Flare, 1 Watt, Green
Mfr # GBP.2
Zoro # G7436231
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Power Source (4) AA Batteries (Not Included)
- Lens Material Polycarbonate
- Flashes per Minute 120
- Height 1 3/4 in
Product Information
- Brand Flarealert
- MFR # GBP.2
- Zoro # G7436231
- UPC # 810055010134
- Country of Origin China
- Category Strobe and Flashing Lights
Dimensions
Height | 1 3/4 in |
Diameter | 3 3/4 in |
Length | 3 3/4 in |
Battery Size | AA |
Lens Diameter | 3 3/4 in |
Description
LED Road Flare, Product Type LED Flare, Light Color Green, Maximum Run Time - Flashing Light 60 hr, Maximum Run Time - Steady Light 20 hr, Maximum Light Output 1 lm/W, Power Source (4) AA Batteries (Not Included), Flashes per Minute 120, Height 1 3/4 in, Flare Stand Included No Stand, Light Patterns Included Flashing, Steady On, Features Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet, Includes Batteries No, Length 3 3/4 in, Wattage 1 W, Body Color Green, Mounting Magnetic Base
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Pedestrian Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, W11-2-24FA (W11-2-24FA)
- KIDDE Alarm Control Panel, Red, 14-1/4" W, Steel (FX-5R)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, LT (WS50DN TL L)
- AMMEX Nitrile Exam Gloves, Nitrile, Powder-Free, M, Indigo (AMX-AINPF44100)
- FLAREALERT LED Road Flare, 1 Watt, Yellow (YBP.2)
- FLAREALERT LED Road Flare Kit, 1 Watt, Yellow (B3YBP2)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Red (B3RB2)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Red (B8RB2ONLY)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Red (B8RB2FULL)
- FLAREALERT LED Road Flare Kit, 1 Watt, Red (B8RBP1ONLY)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green (LP3ML-120G)
- Flarealert Strobe and Flashing Lights