Shop All Axes, Hatchets, & Splitting Wedges
Flamefighter
Pulaski Axe, Fiberglass, 36 In.
Mfr # PUL
Zoro # G4334276
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Multi-Component
- Handle Length 36 in
- Overall Length 3 ft
- Head Material Steel
- Features Axe Blade for Cutting and an ADZE for Scraping and Digging
Product Information
- Brand Flamefighter
- MFR # PUL
- Zoro # G4334276
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 36 in |
Overall Length | 3 ft |
Head Length | 13 in |
Cutting Edge Length | 3 in, 4 in |
Description
Pulaski Axe, Handle Color Yellow, Handle Length 36 in, Handle Material Multi-Component, Handle Style Straight, Head Type Pulaski, Head Weight 3.5 lb, Overall Length 3 ft, Tool Type Axe, Application Chop Down or Shave Bark from Trees, Clear Brush and Undergrowth, Dig Out Roots, Features Axe Blade for Cutting and an ADZE for Scraping and Digging, Head Length 13 in, Head Material Steel, Non-Sparking No, Resistance Properties Chemical Resistant, Fire Resistant, Nick Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Socket Adapter, SAE, 1 pcs, Chrome (53YV63)
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20908)
- HALDER SIMPLEX Soft Face Hammer, 12 oz., 11-13/16" L (3026030)
- FLEMING SUPPLY Magnifying Glass with LED Light, Lightweight Handheld Lighted 4x Magnifier (Silver) (960730WOA)
- OCHSENKOPF Hookaroon with Hickory Handle, 32" (OX 173 H-0580)
- KERSHAW AXE AX DESCHUTES (KER1075X)
- TIMBER TUFF Timber Tuff Log Jack (TMB-55)
- VAUGHAN HALF HATCHET 22OZ (205-20 SH2)
- PIPERS PIT 64703 36 in. Premium Bent Single Bit Axe Handle (PI568677)
- NOTCH EQUIPMENT Notch Felling Wedges 10in (40079)
- ESTWING 6lbs Maul with Hickory Wood Handle, 36" (EML-636W)
- Flamefighter Hammers and Striking Tools