Shop All Wildland Equipment
Flamefighter
Fire Flapper, Ergonomic Handle, 60 In. L
Mfr # FF
Zoro # G4334267
original price:
$152.79
41% off
new price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Handle Design Pole
- Handle Length 60 in
- Head Size 12 in
- Standards USFS Specifications
Product Information
- Brand Flamefighter
- MFR # FF
- Zoro # G4334267
- Country of Origin United States
- Category Wildland Equipment
Dimensions
Handle Length | 60 in |
Head Size | 12 in |
Overall Length | 5.06 ft |
Head Length | 12 in |
Details
Item | Fire Flapper |
Handle Material | Fiberglass |
Handle Design | Pole |
Standards | USFS Specifications |
Head Material | Rubber |
Handle Type | Ergonomic |
Handle Style | Ergonomic |
Handle Color | Yellow |
Head Type | Swatter |
Head Weight | 2.1 lb |
Tool Type | Swatter |
Description
Fire Flapper, Handle Color Yellow, Handle Length 60 in, Handle Material Fiberglass, Handle Style Ergonomic, Head Type Swatter, Head Weight 2.1 lb, Overall Length 5.06 ft, Tool Type Swatter, Head Length 12 in, Head Material Rubber, Standards USFS Specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Vehicle Placard, Toxic with Picto, PK10 (DOTP-0106-V10)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 200 PK, Fuchsia (FP-N-200-L-FUS)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 3-1/2 in. Cylinder Dia. (18109081)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66211.SM)
- LEADER Smoke Fluid, 5L (710-350)
- ERGODYNE Fire/Safety Gear Bag, Black, Polyester (5008)
- KOMELON Propane Torch Holder (TS1)
- ANCHOR INDUSTRIES Fire Shelter, Large (9003078)
- SHIELD FIRE PROTECTION Shield Fire Protection SFE11340R 10 lbs 4A-80B-C Rechargebale Fire Extinguisher with Wall Hook (SFE11340R)
- LEADER Gas Supply Hose for Fire Trainer, Armored (V90.80.057)
- KCR MANUFACTURING Replacement Drip Torch Chain Screw (100-084)
- Flamefighter Wildland Equipment