Shop All Fire Extinguisher Brackets
Flamefighter
Fire Extinguisher Stand, PE Plastic, For Tank Weight 10 to 20 lb
Mfr # JFP02
Zoro # G7020377
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PE Plastic
- For Tank Weight 10 to 20 lb
- Color Red
- For Number of Extinguishers (2) 10 to 20 lb
- Includes Label
Product Information
- Brand Flamefighter
- MFR # JFP02
- Zoro # G7020377
- Country of Origin United Kingdom
- Category Fire Extinguisher Brackets
Dimensions
Overall Height | 13 in |
Overall Width | 25 in |
Overall Depth | 12.5 in |
Details
Item | Fire Extinguisher Stand |
Material | PE Plastic |
For Tank Weight | 10 to 20 lb |
Color | Red |
For Number of Extinguishers | (2) 10 to 20 lb |
Includes | Label |
Application | Airports, Hotels, Offices, Public Buildings, Showrooms |
For Location | Indoor, Outdoor |
Features | 100% Recyclable, Flat Pack Design for Transport and Storage, Snap-Fit Assembly |
Mount Type | Freestanding |
Resistance Properties | UV Resistant |
Description
Fire Extinguisher Stand, For Location Indoor, Outdoor, For Tank Weight 10 to 20 lb, Housing Material Plastic, Mount Type Freestanding, Overall Height 13 in, Overall Width 25 in, Application Airports, Hotels, Offices, Public Buildings, Showrooms, Color Red, Features 100 Percent Recyclable, Flat Pack Design for Transport and Storage, Snap-Fit Assembly, For Number of Extinguishers (2) 10 to 20 lb, Handle Length 12 1/2 in, Includes Labels, Overall Depth 12.5 in, Product Type Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 1.5"H Clear C-Channel. 6-Foot Length, PK10 (600059)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWHXL001200)
- UNCLE MIKES Double Mag Pouch, Black, Nylon (88371)
- BRADY Ultra Reflective Letter, N, PK10 (3010-N)
- FLAMEFIGHTER Fire Extinguisher Stand, PE Plastic, For Tank Weight 10 to 20 lb (JFP01)
- FLAMEFIGHTER Fire Extinguisher Stand, PE Plastic, For Tank Weight 10 to 20 lb (JFP09)
- AMEREX Fire Extinguisher Bracket, Strap Bracket, Steel, For Tank Weight 5 lb (860)
- BADGER Vehicle Mount Bracket, Running Board Bracket, For Tank Weight 15 lb (B30)
- RUGGED RIDGE RUGGED RIDGE FIRE EXTINGUISHER HOLDER, SPORT BAR, BLACK; 55-19 JEEP CJ/WRANGLER/GLADIATOR (13305.21)
- AMEREX Fire Extinguisher Bracket, Vehicle/Marine/Aviation Bracket, Steel, For Tank Weight 5 lb (818)
- AMEREX Vehicle Mounting Bracket (AMEREX 817S)
- Flamefighter Fire Extinguisher Brackets