Shop All Cylinder Trucks
Flamefighter
Fire Extinguisher Cart, Red
Mfr # WEX01
Zoro # G6951366
original price:
$360.00
10% off
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 51 in
- Overall Width 19.63 in
- Material PE Plastic
- Color Red
- Width 19 5/8 in
Product Information
- Brand Flamefighter
- MFR # WEX01
- Zoro # G6951366
- Country of Origin United Kingdom
- Category Cylinder Trucks
Dimensions
Overall Height | 51 in |
Overall Width | 19.63 in |
Width | 19 5/8 in |
Height | 51 in |
Length | 18 3/8 in |
Overall Depth | 18.38 in |
Handle Length | 51 in |
Description
Fire Extinguisher Wheeled Cart, For Location Indoor, Outdoor, For Tank Weight 66 lb, Housing Material Plastic, Mount Type Portable/Wheeled, Overall Height 51 in, Overall Width 19.63 in, Application Campsites, Construction Sites, Garages, Gas Stations, Harbors, Indoor/Outdoor Festivals, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3/16" Galvanized Drop Forged Wire Rope Clips (25 pack) (GDFWRC316-25PK)
- ZORO SELECT Wire-Sided Platform Truck, 59-1/4 In. L (WIRE-L)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 1000 lb., Lift 20 ft. (OZ005-20CHOP)
- LOUISVILLE Label Kit (PK-FM1400HD)
- ZORO SELECT Cylinder Truck, 1 Cylinder, 800 lb. (9KCY2)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 780 lb. (871-16)
- MILWAUKEE HAND TRUCKS Dual Cylinder Cart, with 16", Solid Tires (DC40875)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 200 lb. (810-6)
- SAFTCART Cylinder Truck, 1 Cylinder, 5800 lb. (EZ LOAD-4L)
- VESTIL Blue Deluxe Portable Cylinder Lifter 500lb Capacity Pneumatic Wheel (CYL-DLX-1-PN)
- LITTLE GIANT TW-70, 8" Solid Rubber, 800 lbs Capacity (TW708SR3R)
- Flamefighter Cylinder Trucks