Shop All Safety Cans
Flame Shield
5 gal Blue HDPE Kerosene Can Kerosene
Mfr # 7610
Zoro # G8533487
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Color Blue
- Capacity 5 gal
- Standards CARB, EPA
- Compatible Fluids Kerosene
Product Information
- Brand Flame Shield
- MFR # 7610
- Zoro # G8533487
- UPC # 079223076109
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 14 1/2 in |
Spout Length | 7 1/8 in |
Length | 13 in |
Width | 10 in |
Spout Outside Diameter | 1 3/8 in |
Details
Item | Kerosene Can |
Material | HDPE |
Color | Blue |
Capacity | 5 gal |
Standards | CARB, EPA |
Compatible Fluids | Kerosene |
Includes | Spout |
Venting Type | Self-Venting |
Spout Location | Top - Removable |
Spout Type | Quick-Flow Spout |
Description
Kerosene Can, Capacity 5 gal, Compatible Fuel Kerosene, Tank Material HDPE, Venting Type Self-Venting, Spout Type Quick-Flow Spout, Spout Length 7 1/8 in, Spout Location Top - Removable, Color Blue, Height 14 1/2 in, Width 10 in, Length 13 in, Includes Spout, Product Type Kerosene Can, Spout Outside Diameter 1 3/8 in, Standards CARB, EPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1399-YE-SD-GA)
- NMC VOLTAGE MARKER, PS VINYL, 480 VOLTS, 1-1/8X4-1/2, PK25 (JL22010O)
- BRONER Washed Cotton Baseball Cap (48-76-524G)
- PIP Top-Grain Pigskin Leather Drivers Gloves, Economy Grade, Medium, Gray (70-361/M)
- FLAME SHIELD 1 gal Red HDPE Gas Can Gasoline (1210)
- FLAME SHIELD 2 gal Blue HDPE Kerosene Can Kerosene (2610)
- FLAME SHIELD 5 gal Red Steel Gas Can Gasoline (5810)
- FLAME SHIELD 6 gal Red HDPE Gas Can Gasoline (6610)
- FLAME SHIELD 2 gal Red HDPE Gas Can Gasoline (2310)
- VP RACING FUELS 5.5 GAL YELLOW VP UTILITY JUG (3552-CA)
- ATTWOOD MARINE Attwood Portable Fuel Tank - 6 Gallon w/Gauge (8806LPG2)
- Flame Shield Safety Storage