Shop All Grill Accessories
Flame King
Flame King Y6E-PTC01 20 lbs Propane Tank Cover for Cylinder
Mfr # Y6E-PTC01
Zoro # G604018576
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Flame King
- MFR # Y6E-PTC01
- Zoro # G604018576
- UPC # 850015730191
- Country of Origin China
- Category Grill Accessories
Description
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- Protects cylinder from the elements
- Drawstring keeps the cover in place
- Fits standard size 20 lbs. liquid propane tank
- Perfect for camping, tailgating and so much more
- Capacity: 20 lbs
- Dimension: 12 x 12 x 16 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Silver Streak Stealth Trimmer Line Replaces .105 5 Lb. Spool, 380-144 (380-144)
- A.R. NORTH AMERICA Quick Connect Nozzle, Yellow (SAQCMEG-1507)
- SEYMOUR MIDWEST ProFlex Rake, 24", 48" Steel Handle (43338)
- MTD Push Rod-Single (951-14898)
- FLAME KING 1# Refillable Kit (YSN1LBKT)
- FLAME KING 11 lb Steel Empty LP Tank with Gauge (YSN11SQT)
- FLAME KING PROPAN CYLNDR STL WHT 30LB (YSN301)
- FLAME KING 40 lb Propane Cylinder (FL310110)
- BROILMASTER Broilmaster DPA109 Premium Full-Length Barbecue Grill Cover - Fits Grills with One Side Shelf (DPA109)
- GARDENCARE 50225A Small Medium Two-Way Adjustable Grate (GA613075)
- MONT ALPI Gray Grill Cover For 805 Island Grill (COVMAI805)
- Flame King Grill Accessories