Shop All Access Doors
Flame Gard
Duct Access Door, UL Rated, 23 x 19
Mfr # 6EJA8
Zoro # G1242692
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 19 in
- Door Width 23 in
- Material Back Plate = Cold rolled Steel, Thickness-0.057 in (1.5mm) Front Plate = Galvanized Steel, Thickness-0.060 in (1.5mm)
- Rough Opening Height 16 in
- Rough Opening Width 20 in
Product Information
- Brand Flame Gard
- MFR # 6EJA8
- Zoro # G1242692
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 19 in |
Door Width | 23 in |
Rough Opening Height | 16 in |
Rough Opening Width | 20 in |
Mounting Stud Length | 1 in |
Details
Material | Back Plate = Cold rolled Steel, Thickness-0.057 in (1.5mm) Front Plate = Galvanized Steel, Thickness-0.060 in (1.5mm) |
Finish | Galvanized |
Standards | NFPA 96 Compliant, UL Listed |
Item | Duct Access Door |
Shape | Rectangular |
Number of Mounting Stud | 16 |
Maximum Temperature Rating | High Temperature ( Greater Than2000 Degrees F) |
Material Thickness | 16 ga |
Observation Port Material | Steel |
For Duct Shape | Rectangular |
Product Type | Access Door |
Door Shape | Rectangular |
Latch Type | Thumbscrews |
Material Fabrication | Cold Rolled |
Description
Duct Access Door, Door Height 19 in, Door Shape Rectangular, Door Width 23 in, Latch Type Thumbscrews, Material Thickness 16 ga, Maximum Temperature Rating 2,300 Degrees F, Mounting Stud Length 1 in, Number of Mounting Stud 16, Observation Port Material Steel, Rough Opening Height 16 in, Rough Opening Width 20 in, Standards NFPA 96 Compliant, UL Listed, Product Type Access Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Satin Chrome Latch 396526D (396526D)
- COMPX TIMBERLINE Interchangeable Core Keyed Cam Lock, Master Keyed, SFIC Key, For Material Thickness 3/4 in (C165CB)
- ZORO SELECT O-Ring, Buna N, 21mm OD, PK100 (1RJH3)
- STERLING SEAL & SUPPLY 252 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A252X250)
- FLAME GARD Duct Access Door, UL Rated, 10 x 7 (6EHZ9)
- FLAME GARD Duct Access Door, UL Rated, 23 x 10 (6EJA5)
- FLAME GARD Duct Access Door, UL Rated, 15 x 15 (6EJA6)
- FLAME GARD Duct Access Door, UL Rated, 23 x 23 (6EJA9)
- FLAME GARD Duct Access Door, UL Rated, 10 x 10 (6EJA3)
- FLAME GARD Duct Access Door, UL Rated, 15 x 10 (6EJA4)
- DUCTMATE Access Door, 14 In. W, 14 In. H, Cammed (GRFDC14GA)
- Flame Gard Access Doors