Shop All Access Doors
Flame Gard
Duct Access Door, UL Rated, 23 x 10
Mfr # 6EJA5
Zoro # G3378724
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 10 in
- Door Width 23 in
- Material Back Plate = Cold rolled Steel, Thickness-0.057 in (1.5mm) Front Plate = Galvanized Steel, Thickness-0.060 in (1.5mm)
- Rough Opening Height 7 in
- Rough Opening Width 20 in
Product Information
- Brand Flame Gard
- MFR # 6EJA5
- Zoro # G3378724
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 10 in |
Door Width | 23 in |
Rough Opening Height | 7 in |
Rough Opening Width | 20 in |
Mounting Stud Length | 1 in |
Details
Material | Back Plate = Cold rolled Steel, Thickness-0.057 in (1.5mm) Front Plate = Galvanized Steel, Thickness-0.060 in (1.5mm) |
Finish | Galvanized |
Shape | Rectangular |
Item | Duct Access Door |
Standards | UL Listed |
Includes | "E"-Clips For Each Stud, 1/4" Wing Nuts For Each Stud, Access Door Cover (Front Panel), Access Door Frame (Back Frame) |
For Duct Shape | Rectangular |
Observation Port Material | Steel |
Door Shape | Rectangular |
Product Type | Access Door |
Number of Mounting Stud | 10 |
Maximum Temperature Rating | High Temperature ( Greater Than2000 Degrees F) |
Material Fabrication | Cold Rolled |
Material Thickness | 16 ga |
For Media Type | Grease |
Latch Type | Thumbscrews |
Description
Duct Access Door, Door Height 10 in, Door Shape Rectangular, Door Width 23 in, Latch Type Thumbscrews, Material Thickness 16 ga, Maximum Temperature Rating 2,300 Degrees F, Mounting Stud Length 1 in, Number of Mounting Stud 10, Observation Port Material Steel, Rough Opening Height 7 in, Rough Opening Width 20 in, Standards UL Listed, Product Type Access Door, For Media Type Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Clear Adhesive Vinyl Square Pad 5PK (32265)
- TRANS ATLANTIC CO. 5 in. Double Acting Spring Hinge in Bright Brass (Set of 2) (DH-TAN5005-US3)
- DELTANA Double Hook Bright Chrome (WDH15U26)
- SIMPLEX Inside Lever Kit, Simplex (3418626D01)
- FLAME GARD Duct Access Door, UL Rated, 10 x 10 (6EJA3)
- FLAME GARD Duct Access Doors, UL Fire Rated, 12x8 (6EJC1)
- FLAME GARD Duct Access Doors, UL Fire Rated, 18x14 (6EJC2)
- FLAME GARD Duct Access Door, UL Rated, 8 x 8 (6EJA2)
- FLAME GARD Duct Access Door, UL Rated, 15 x 15 (6EJA6)
- FLAME GARD Duct Access Door, UL Rated, 15 x 10 (6EJA4)
- ACUDOR Access Door 12X12 Plstc (PA1212)
- Flame Gard Access Doors